| Anchor Length | Anchor Dia. | Material | Finish | Min. Embedment | Max. Fixture Thickness | Head Style | Pkg. Qty. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1 1/2" | 1/4" | Steel | Zinc Plated | 1 1/8" | 3/8" | Flat | 100 | $47.06 | ||
2" | 1/4" | Steel | Zinc Plated | 1 1/8" | 7/8" | Flat | 100 | $49.99 | ||
2 1/2" | 1/4" | Steel | Zinc Plated | 1 1/8" | 1 3/8" | Flat | 100 | $88.33 | ||
3 1/2" | 1/4" | Steel | Zinc Plated | 1 1/8" | 2 3/8" | Flat | 100 | $111.99 | ||
4" | 1/4" | Steel | Zinc Plated | 1 1/8" | 2 7/8" | Flat | 100 | $122.61 | ||
3" | 1/4" | Steel | Zinc Plated | 1 1/8" | 1 7/8" | Flat | 100 | $128.94 | ||
1" | 3/16" | Nylon | Plain | 3/4" | 1/4" | Flat | 100 | $6.53 | ||
3/4" | 1/4" | Nylon | Plain | 9/16" | 3/16" | Flat | 100 | $7.90 | ||
1" | 1/4" | Nylon | Plain | 3/4" | 1/4" | Flat | 100 | $8.74 | ||
1 1/2" | 1/4" | Nylon | Plain | 3/4" | 3/4" | Flat | 100 | $19.97 | ||
| Anchor Length | Anchor Dia. | Min. Embedment | Max. Fixture Thickness | Material | Finish | Head Style | Pkg. Qty. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
3/4" | 1/4" | 1/4" | 21/32" | Nylon | Plain | Round Spacer | 5 | $2.13 | ||
1" | 1/4" | 1/2" | 29/32" | Nylon | Plain | Round Spacer | 5 | $2.18 | ||
1 1/2" | 1/4" | 1 1/16" | 1 2/5" | Nylon | Plain | Round Spacer | 5 | $3.50 | ||
3/4" | 3/16" | 1/4" | 21/32" | Nylon | Plain | Round Spacer | 5 | $2.24 | ||
3/4" | 3/16" | 9/16" | 3/16" | Nylon | Plain | Round Spacer | 100 | $5.66 | ||
1" | 3/16" | 3/4" | 1/4" | Nylon | Plain | Round Spacer | 100 | $10.46 | ||
3/4" | 1/4" | 9/16" | 3/16" | Nylon | Plain | Round Spacer | 100 | $8.34 | ||
1" | 1/4" | 3/4" | 1/4" | Nylon | Plain | Round Spacer | 100 | $12.63 | ||
1 1/2" | 1/4" | 3/4" | 3/4" | Nylon | Plain | Round Spacer | 100 | $20.74 | ||
1 3/4" | 1/4" | 3/4" | 1" | Nylon | Plain | Round Spacer | 100 | $12.21 | ||
| Anchor Length | Anchor Dia. | Finish | Min. Embedment | Max. Fixture Thickness | Material | Head Style | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|
3/4" | 1/4" | Plain | 1/4" | 21/32" | Nylon | Truss | 5 | $2.28 |
1 1/2" | 1/4" | Plain | 1 1/16" | 1 2/5" | Nylon | Truss | 5 | $3.17 |
3/4" | 3/16" | Zinc Plated | 1/4" | 21/32" | Nylon | Truss | 5 | $2.44 |
1" | 3/16" | Plain | 1/2" | 29/32" | Nylon | Truss | 5 | $2.44 |
| Anchor Length | Anchor Dia. | Finish | Min. Embedment | Max. Fixture Thickness | Material | Head Style | Pkg. Qty. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1" | 1/4" | Plain | 1/2" | 29/32" | Nylon | Mushroom | 5 | $8.34 | ||
3/4" | 3/16" | Plain | 1/4" | 21/32" | Nylon | Mushroom | 5 | $2.23 | ||
1" | 3/16" | Plain | 1/2" | 29/32" | Nylon | Mushroom | 5 | $3.83 | ||
3/4" | 3/16" | Plain | 9/16" | 3/16" | Nylon | Mushroom | 100 | $5.63 | ||
1" | 3/16" | Plain | 3/4" | 1/4" | Nylon | Mushroom | 100 | $10.84 | ||
3/4" | 1/4" | Plain | 9/16" | 3/16" | Nylon | Mushroom | 100 | $15.06 | ||
1" | 1/4" | Plain | 3/4" | 1/4" | Nylon | Mushroom | 100 | $16.01 | ||
1 1/2" | 1/4" | Plain | 3/4" | 3/4" | Nylon | Mushroom | 100 | $28.56 | ||
1 3/4" | 1/4" | Plain | 3/4" | 1" | Nylon | Mushroom | 100 | $12.37 | ||
2" | 1/4" | Zinc Plated | 1 1/4" | 1 1/4" | Nylon | Mushroom | 100 | $21.56 | ||
| Anchor Length | Anchor Dia. | Material | Finish | Min. Embedment | Max. Fixture Thickness | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|
| 2 3/4" | 1/4" | Steel | Zinc Plated | 1 1/8" | 1 5/8" | 100 | RFQ |
Description
Hammer drive pin anchors, also called nail or pin drive anchors, are used for the semi-permanent installation of fixtures on concrete, brick & blocks. They are formed from a combination of an expander drive pin and an expansion sleeve. The latter is installed inside pre-drilled holes, whereas the former is hammered into the latter to expand itself and ensure a tight fit. Raptor Supplies offers a wide range of hammer drive pin anchors from brands like Micro Plastics, Grainger, MKT Fastening, Power Fasteners and Westward. Their unique design allows them to distribute the attached fixture's weight for holding them securely in most applications.
Features
- Hammer drive pin anchors are offered in a pre-assembled body containing a nail and an anchor.
- They are ideally used in dry or indoor environments.
- These anchors get installed permanently, so care must be taken before fastening.
- After the anchor is set in place, the fixtures being fastened cannot be removed without destroying the assembly.
- The base material hole must be drilled somewhat deeper than the anchor depth / penetration, allowing dust or debris to fall at the bottom of the hole.
- Selected anchors use a nut for custom tightening of the anchors on the anchored surfaces and an attached washer to prevent the nuts from digging into the anchored surface.
- Many of these anchors come in a pack containing multiple pieces for easy operation.
- Grainger hammer drive pin anchors come in steel pin construction and nylon anchor body for chemical resistance, elasticity and structural strength.
- Westward anchors have steel or Zamac pins ideal for tamper proof and durable installations. Selected models of these Westward anchors come with nut & washer assembly for heavy-duty applications.
Hex Nut Hammer Drive Pin Anchors:
- They feature heavy-duty steel construction for durability.
- These hex nut hammer drive pin anchors have an integrated flange nut to ensure a secure anchoring point.
- They are equipped with expansion wings that expand upon installation, providing a tight grip within the mounting surface.
Round Hammer Drive Pin Anchors:
- They feature a nylon construction for durability.
- These round hammer drive pin anchors have a steel drive pin to ensure secure fastening.
- They come with a removable nail drive, allowing easy removal and reinstallation without damaging the mounting surface.
Flat Hammer Drive Pin Anchors:
- They feature a fixed nail-drive anchor, providing a permanent anchoring solution for light, immobile loads.
- These flat hammer drive pin anchors have an integrated flat washer to serve as a guide during installation.
- They come with steel /alloy steel / nylon construction, ensuring durability.
- These flat hammer drive pin anchors have a minimum installation depth of 3/4 inches.
Frequently Asked Questions
Explore More
- KEYSHAFT
- UNEX FLOW CELL
- PURELL
- Wheel Lug Nut Locks
- Hand Dryers
- Building Automation Control Accessories
- Angular Contact Bearings
- Fire Hose and Hydrant Adapters
- RINGERS GLOVES R327 Extrication Gloves
- IFM Brackets
- DIXON Series-C Check Valves
- MILWAUKEE VALVE Cast Steel Gate Valves, Class 150/300
- NIBCO TPC-585-70 Series Ball Valves, Bronze, 250 PSI, Full Port, Thread x Press Ends
- SALISBURY LP4S Series Domestic Cowhide Gloves
- STARRETT Steel Straight Edge
- CONDOR Goatskin Leather Tan Driver Gloves
- GLOBE SCIENTIFIC Vacuum Bottles, Polypropylene
- FABENCO R Series Bolt-on Self-Closing Industrial Safety Gates