Connector Nuts (7 Products)

APPROVED VENDOR

Thread Size Barrel Dia. Thread Depth Grip Size Material Finish Thread Type Drive Size Pack Qty Price
1/4"-20
9 mm
8 mm
12 mm
Steel
Zinc Plated
Coarse
5 mm
10
$16.69
1/4"-20
9 mm
13 mm
17 mm
Steel
Zinc Plated
Coarse
5 mm
10
$18.62
5/16"-18
11 mm
13 mm
17 mm
Steel
Zinc Plated
Coarse
5 mm
10
$25.32
APPROVED VENDOR

Thread Size Barrel Dia. Thread Depth Grip Size Material Finish Thread Type Drive Size Pack Qty Price
1/4"-20
9 mm
8 mm
12 mm
Steel
Black Oxide
Coarse
5 mm
10
$15.84
1/4"-20
9 mm
13 mm
17 mm
Steel
Black Oxide
Coarse
5 mm
10
$17.33
5/16"-18
11 mm
13 mm
17 mm
Steel
Black Oxide
Coarse
5 mm
10
$21.65
KINDORF

MPN Pkg. Qty. Price
B9113/8SN2
50
$3,700.12

Description

Connector nuts, also called coupling nuts are suitable for connecting / joining two components having male threads in shelves, furniture & machinery. These nuts that join two threaded rods or pipes usually have hex-shaped construction for secure wrench hold during the tightening of rod assemblies.

Features

  • Connector nuts have a one-piece design with a longer length compared to a conventional nut.
  • They have diverse-sized internal threads for easy installation / tightening from both of their ends according to the application & tightness level requirements.
  • Due to their longer thread engagement, the connected rods are more resistant to vibration & loosening as compared to a conventional nut on a threaded rod.
  • Some connector nuts have a sight hole in the middle of their body for visually inspecting that the connecting rods are meeting in the middle of the nut.
  • Selected models have different-sized threading types on both of their ends for handling different types of rods.
  • Raptor Supplies offers these connector nuts generally in packs containing similar-sized individual pieces.

Frequently Asked Questions

Q. Are connector nuts the same as coupling nuts?

A. Connector nuts are also called connection nuts, connecting nuts, coupler nuts, joining nuts, extension nuts, studding connector nuts, long nuts and coupling nuts.

Q. What do the strength Grades / Classes mean in connector nuts?

A.

  • The Grade or Class of a nut denotes its strength & compatibility with the respective bolt.
  • Generally, the higher the Grade, the higher the strength of the fastener.
  • SAE grades are used for Imperial-sized nuts. Nuts having the same SAE strength Grade as a bolt should be used together.
  • ISO classes are used for Metric-sized nuts. Nuts having the same first digit as a bolt are meant to be used together.
  • ASTM grades are based on factors like strength, high pressures & high temperatures.

Q. What are the thread fit Grades or Classes in these connector nuts?

A. Thread fit grades or classes of a fastener indicate the degree of looseness or tightness of mating threads. Generally, the higher the class number, the tighter the fit of the attached components (like bolts). Lower thread fit grades / classes are suitable for applications requiring quick assembly & disassembly. Higher thread classes are ideal for close tolerances, safety & strength.

Q. How to tighten these coupling nuts?

A. Users should tighten these nuts by angle rather than torque value for the correct amount of preload tightness, irrespective of friction levels. This prevents overtightening to increase the operating life of the connecter nuts and lower the torsional stress. The fittings that are tightened by this method may be liquid-tight. However, users must take care that there are no misalignments and that the joints are well lubricated.