Captive Panel Screws(157 Products)

Description

Captive panel screws from Richard Manno Co. are designed to secure doors & covers that are frequently removed to check control panels or access ports on machinery / computers. These screws are made of 18-8 stainless steel and have knurled / smooth heads to provide an effective grip and high impact resistance.

Features

  • Captive screws are employed when fasteners must remain connected to equipment, like in cover panels. They are a requirement for several machinery safety standards.
  • They are used with a retaining flange or retaining washer.
  • They have passivated finish for resistance to mild chemical attacks.
  • These screws provide semi-rigid attachment, allowing flexibility in application layout.

Frequently Asked Questions

What are the advantages of using captive panel screws over traditional screws?

The benefits of using captive panel screws over traditional screws include ease of installation & removal, prevention of mounting hardware loss and the ability to create a secure connection that can be loosened without fully removing the fastener itself.

How do captive panel screws work?

Captive panel screws feature a unique design where the screw is attached to a washer or retainer, preventing it from completely disengaging from the panel. This design allows for easy installation and removal of panels without the risk of losing screws.