Please note that the item you have bought is a 115V.

Leeson Farm Duty Motors | Raptor Supplies Worldwide

LEESON Farm Duty Motors

Single- / three-phase motors best suited for applications involving farm & agriculture equipment (such as conveyors, feeders, fans & silo unloaders) which might get exposed to dust, dirt or water. Feature double sealed ball bearings, a gasket capacitor case & a conduit box cover

Filter

LEESON -

Farm Duty AC Motors

StyleModelPrice (ex. VAT)
A119783.00$2,376.38
B117883.00$1,310.99
C117888.00$1,018.95
D117884.00$2,205.04
E117889.00$1,189.91
LEESON -

High Torque Agricultural Duty Motors, Single Phase, TEFC, C Face With Base

StyleModelShaft Dia.DesignFrameTypeVoltageFull Load AmpsHPkWPrice (ex. VAT)
A131994.001 1/8"L184TCCF23019.032.24$1,605.35
B131995.001 1/8"L184TCKF23020.553.7$1,797.84
C116489.005/8"L56HCKF115 / 208-23017.2 / 8.8-8.61.51.12$843.60
D116488.005/8"N56CCF115 / 208-23014 / 710.75$711.33
LEESON -

General Purpose Agricultural Duty Motors, Single Phase, TEFC, Rigid Base

StyleModelMotor Thermal ProtectionAssemblyDesignPower FactorShaft Dia.TypeVoltageFramePrice (ex. VAT)
ALM24789--N605/8"SCS115 / 208-23056$440.42
B131541.00BRD2971180-033L751 1/8"CF115 / 208-230182T$1,858.05
C131542.00BRD2972180-033L681 1/8"CF230184T$1,904.95
D113938.00CED2705042540L737/8"KF115 / 208-23056HZ$1,182.35
E110089.00CED2705042540L735/8"KF115 / 208-23056H$1,033.69
F110087.00CED2715042545L645/8"CF115 / 208-23056$785.88
G110088.00CED2797042545N635/8"CF115 / 208-23056$1,123.20
H110090.00CED3706042540L867/8"KF23056HZ$1,213.36
I113256.00CED3769042545L555/8"CF115 / 208-23056$741.50
J110086.00CED4705042545L585/8"CF115 / 208-23056$828.41
K140706.00LED965210-005.02-951 3/8"KF230215T$3,551.90
L140707.00LEH30KD210-005.02-901 3/8"KF230215T$3,034.43
LEESON -

Industry Agricultural Duty Motors, Single Phase, TEFC, Rigid Base

StyleModelTypeDesignFrameVoltageFull Load AmpsHPkWMotor Thermal ProtectionPrice (ex. VAT)
A117864.00CFL56115 / 208-23011 / 5.4-5.53/40.56CED2791$571.38
B117863.00CFL56115 / 208-2308.8 / 4.2-4.41/2.37MED3778$474.18
C117862.00CFN56115 / 208-2306.6 / 3.1-3.31/30.25MED4772$440.42
D117865.00CFL56115 / 208-23013.4 / 6.8-6.71.75CED3706$642.87
E117867.00KFL56HZ115 / 23018.8 / 9.421.49BRJ45DA$893.69
F117866.00KFL56H115 / 208-23015.2 / 8.2-7.61.51.12BRD2997$781.71
LEESON -

60 Hertz Feed Auger Drive Agricultural Duty Motors, Single Phase, TEFC

StyleModelkWAssemblyDesignLength Less ShaftLubricationMax. Ambient Temp.Motor Shaft DesignMotor Thermal ProtectionPrice (ex. VAT)
A101120.00.37LO101120O9 7/32"Polyrex EM104° FFlatManual$595.16
B101119.00.56LO101119N9 31/32"VERIFY104° FKeyedManual$1,111.66
C101159.00.246LO101159-8 31/32"Polyrex EM104° FKeyedManual$871.91
D112615.000.75LC-48N-Polyrex EM40-CED2797$773.89
StyleModelVoltageFull Load AmpsHzPhasePower FactorRotationRPMTypePrice (ex. VAT)
A140705.002304060195SELECTIVE CCW1800KF$2,575.18
A140833.00230 / 46026.8 / 13.450/60377 / 79REV1800 / 1500TF$1,884.82
LEESON -

Agricultural Duty Crop Dryer Motors, Single Phase, Drip Proof Air Over, Rigid Base

StyleModelPower FactorDutyFrameRPMTypeVoltageFull Load AmpsHPPrice (ex. VAT)
A140640.0082 / 94Continuous215TZ3600 / 3600KD230 / 23039.5 / 61.510 / 15$1,909.00
B131847.0082.5AIROVER182TZ3600CD23027.2-355-7$1,247.84
C131848.0093.5 / 96.5AIROVER182TZ3600 / 3600KD230 / 23031 / 427 1/2 / 10$1,488.25
D141084.0097.5Continuous215TZ3600 / 3600KD230 / 23040 / 5910 / 15$1,909.00
LEESON -

High Torque Agricultural Duty Motors, Single Phase, TEFC, C Face Less Base

StyleModelLubricationAssemblyDesignMotor Thermal ProtectionPower FactorShaft Dia.TypeVoltagePrice (ex. VAT)
A110493.00Polyrex EM042504NCED2715645/8"CF115 / 208-230$970.14
B131602.00Polyrex EM180-034LLED964931 1/8"KF230$1,733.58
C110492.00Polyrex EM042504NCED4705585/8"CF115 / 208-230$876.04
D110494.00Polyrex EM042504NCED2797635/8"CF115 / 208-230$929.51
E131603.00Polyrex EM180-034LBRD2972681 1/8"CF230$1,397.98
F113290.00VERIFY-NCED3769555/8"CF208-230 / 115$950.38
LEESON -

Industry Agricultural Duty Motors, Single Phase, TEFC, C Face Less Base

StyleModelFull Load AmpsHPkWMotor Thermal ProtectionPower FactorPrice (ex. VAT)
A117878.006.6 / 3.1-3.31/30.25MED477260$491.56
B117879.008.8 / 4.2-4.41/2.37MED377858$553.69
C117881.0013.4 / 6.8-6.71.75CED370669.5$1,387.10
LEESON -

Hatchery And Incubator Fan Motors, Single Phase, TEAO

StyleModelMotor Thermal ProtectionDutyEnclosureMountingPackagingPower FactorProtectionTypePrice (ex. VAT)
A101341.007AM035A5ContinuousTEAORoundB87AUTOMATICPLE?$397.18
B103878.00A-A56227-52AIROVERTENVROUND-EXTENDED STUDSF94AUT LCK RTR ONLYPN$451.27
LEESON -

C215K17FB73A General Purpose Farm Duty Motor

ModelItemPrice (ex. VAT)
141311.00AJ2TCF$2,562.33
LEESON -

High Torque Farm Duty Motor, 1725 RPM, 115/208 To 230V AC, Manual, Keyed

ModelItemPrice (ex. VAT)
110495.00CJ2DQA$1,188.16
LEESON -

M6K17FB56A General Purpose Farm Duty Motor

ModelItemPrice (ex. VAT)
117689.00AJ2QXR$259.49
LEESON -

P215K17FB6H Single Phase Motor

ModelItemPrice (ex. VAT)
140414.00AJ2RYK$3,388.34
LEESON -

M6T17FB197A General Purpose Farm Duty Motor

ModelItemPrice (ex. VAT)
119533.00AJ2RDV$1,176.55

We are here to help!

Looking for a part not listed here?