Please note that the item you have bought is a 115V.

Schneider Electric Emergency Stop Push Buttons With Contact Block | Raptor Supplies Worldwide

SCHNEIDER ELECTRIC Emergency Stop Push Buttons With Contact Block

Filter

SCHNEIDER ELECTRIC -

Push Button Contact Blocks

StyleModelItemPrice (ex. VAT)
AXENG3791Block$78.89
BLU9BN11Block$63.20
AXACS414Block$40.14
AZB4BZ141Block$90.61
CLAD7B105Block$27.20
AXENC1131Block$78.63
DXENC1111Block$53.16
AXENB1181Block$77.20
EZB4BZ1043Contact Block$59.23
FZB5AZ1023Contact Block$41.30
GZB4BZ1013Contact Block$33.63
HZB4BZ102TQContact Block$32.61
I9001KA6Contact Block$38.13
J9001KA13Contact Block$57.24
KZB4BZ1035Contact Block$63.24
LZB4BZ1055Contact Block$59.33
MZB5AZ1013Contact Block$37.59
AXENT1192Contact Block$78.98
NZB5AZ102TQContact Block$31.65
OZB5AZ101TQContact Block$30.20
PZB4BZ1016Contact Block$56.31
QZB5AZ1015Contact Block$42.05
HZB4BZ1023Contact Block$35.00
RZB4BZ1026PContact Block$60.65
SZB4BZ1026Contact Block$65.01
SCHNEIDER ELECTRIC -

E-stop Push Button Red

StyleModelActionBezelContact RatingNEMA RatingSizeType of OperatorPrice (ex. VAT)
A9001KR9P1R05H13Maintained 2 Position Push/PullMetal10A @ 600 VAC/DC3, 3R, 6, 1330mm1-5/8" Dia. Mushroom$453.13
BXB4BS9445Maintained with Trigger Action Key ReleaseChrome Plated Die-Cast10A @ 600 VAC1, 2, 3, 4, 4X, 12, 1322mm40mm Dia. Mushroom$239.39
CXB4BT845Maintained with Trigger Action Push/PullChrome Plated Die-Cast10A @ 600 VAC1, 2, 3, 4, 4X, 12, 1322mm40mm Dia. Mushroom$153.46
CXB4BS8445Maintained with Trigger Action Turn to ReleaseChrome Plated Die-Cast10A @ 600 VAC1, 2, 3, 4, 4X, 12, 1322mm40mm Dia. Mushroom$217.40
SCHNEIDER ELECTRIC -

Non-Illuminated Push Buttons

StyleModelActionLegend/Background ColorType of OperatorPrice (ex. VAT)
A9001KR9R05H13Maintained 2 Position Push/PullBlack/SilverMushroom$318.86
B9001KR4R05H13MomentaryWhite/Red1.375"$177.09
C9001KR5R05H13MomentaryWhite/Red2.25"$195.49
SCHNEIDER ELECTRIC -

Emergency Stop Push Buttons

StyleModelActionContact RatingNEMA RatingSizeType of OperatorPrice (ex. VAT)
AXB5AS84449-1.5A @ 240VAC, 3A @ 120VAC, 0.1A @ 600VDC, 0.22A @ 125VDC-22mm-$128.49
BZB5AT84TQ--13, 4X22mm40 mm Mushroom Head$64.51
CXB4BS9442Maintained Trigger Action Key Release1.2 A at 600V, AC-15, A600 Conforming to EN/IEC 60947-5-1, 0.55 A at 125V, DC-13, Q600 Conforming to EN/IEC 60947-5-1, 0.27 A at 250V, DC-13, Q600 Conforming to EN/IEC 60947-5-1, 0.1 A at 600V, DC-13, Q600 Conforming to EN/IEC 60947-5-1, 6 A at 120V, AC-11, 2, 3, 4, 4X, 12, 1340mm40mm Dia. Mushroom$249.69
DXB4BT842Push/Pull1.2 A at 600V, AC-15, A600 Conforming to EN/IEC 60947-5-1, 0.55 A at 125V, DC-13, Q600 Conforming to EN/IEC 60947-5-1, 0.27 A at 250V, DC-13, Q600 Conforming to EN/IEC 60947-5-1, 0.1 A at 600V, DC-13, Q600 Conforming to EN/IEC 60947-5-1, 6 A at 120V, AC-11, 2, 3, 4, 4X, 12, 1322mm Switch40mm Dia. Mushroom$108.09
SCHNEIDER ELECTRIC -

Plastic Non-Illuminated Push Buttons with Contact Blocks

StyleModelNEMA RatingActionBezelSizeTerminal ConnectionType of OperatorColorContact FormPrice (ex. VAT)
A9001SKR5R05H131, 2, 3, 3R, 4, 4X, 6, 12, 13MomentaryCorrosion Resistant Thermoplastic30mmScrew Clamp2.25"Red1NO/1NC$237.69
B9001SKR9R05H131, 2, 3, 3R, 4, 4X, 6, 12, 13Maintained 2 Position Push/PullCorrosion Resistant Thermoplastic30mmScrew Clamp1.625"Red1NO/1NC$292.49
CXB5AS84451, 2, 3, 4, 4X, 12, 13Maintained with Trigger Action Turn to ReleasePlastic22mmScrew Clamp40mm Dia. MushroomRed1NO/1NC$207.89
DXB5AT8451, 2, 3, 4, 4X, 12, 13Maintained Push/Pull with Trigger ReleasePlastic22mmScrew Clamp40mm Dia. MushroomRed1NO/1NC$140.58
EXB5AS94451, 2, 3, 4, 4X, 12, 13Maintained with Trigger Action Key ReleasePlastic22mmScrew Clamp40mm Dia. MushroomRed1NO/1NC$227.11
FXB5AS84421, 2, 3, 4, 4X, 12, 13Maintained Trigger Action Turn to ReleasePlastic40mmScrew Clamp40mm Dia. MushroomRed1NC$177.35
GXB5AT8421, 2, 3, 4, 4X, 12, 13Push/PullPlastic22mmScrew Clamp22mm Dia. MushroomRed1NC$104.58
HXB5AA614X, 13MomentaryDouble-insulated Plastic22mmPressure PlateBooted ButtonGreen1NO$66.56
SCHNEIDER ELECTRIC -

Push Button Non-illuminated

StyleModelContact FormPrice (ex. VAT)
AXB4BS84421NC$169.35
BXB4BS84442NC$168.09

We are here to help!

Looking for a part not listed here?