| Door Station Height | Door Station Width | Type | Price |
|---|---|---|---|
| 8 5/8" | 11" | Indoor/Outdoor | $2,128.09 |
| 8 5/8" | 11" | Indoor/Outdoor | $1,416.01 |
| 11 11/16" | 7" | Indoor/Outdoor | $2,240.82 |
Description
Aiphone call entrance stations are suitable for use with IX Series intercom systems in communication hubs to permit visual identification of visitors for controlled entry, preventing unauthorised access and enhancing overall premises safety. They are used in commercial buildings, office complexes and gated communities to communicate with occupants before granting access. These entrance stations ensure effective communication and emergency response and have a Call and Emergency call button to initiate a regular communication call or emergency assistance with a single touch. They are ADA compliant and have raised lettering and braille signage, ensuring that individuals with visual impairments can identify and utilise buttons and functionalities of the station. These stations come equipped with a slot for a microSD card, offering additional storage capacity for recordings and data. They come with an IP65 rating, making them weather-resistant and suitable for outdoor installation. These stations come with contact outputs and trigger inputs, providing easy integration with other security systems and devices.
Explore More
- KEYSHAFT
- NEW YORK WIRE
- ROBERTSHAW
- FABORY
- MUTUAL INDUSTRIES INC.
- Food Storage Inserts and Covers
- Sump/Battery Back-Up Systems
- Traffic Barricade and Traffic Cone Accessories
- Micrometer Sets
- Regenerative Blower Inlet Filters
- OETIKER 159 Series Adjustable Clamps, Stainless Steel Band
- TEMPCO Replacement Heating Elements for TRH5 Series Heaters
- DOMINION FAUCETS Faucet, Lever Handle
- HARRINGTON Electric Chain Hoist, 10 ft. Lift, White
- NOTRAX Diamond Flex Lok Solid Dry Area Mattings
- APPROVED VENDOR 1/4"-20 Fully Threaded Standard Tamper-Resistant Hex Button Passivated Stainless Steel Rounded Machine Screws
- BW TECHNOLOGIES Connectors