A | 543-793B | 0.0001" | No | 0.500"/12.7 mm | 0.001"/0.001 mm | $404.61 | |
B | 543-472B | 0.0001" | No | 1"/25 mm | 0.005"/0.001 mm | $889.81 | |
C | 543-392BCERT | 0.0001" | Yes | 0.500"/12.7 mm | .00005"/0.001mm* | $697.18 | |
D | 543-796CERT | 0.0001" | Yes | 0.500"/12.7 mm | 0.005"/0.001 mm | $531.18 | |
E | 543-558A | 0.0001" | No | 2" / 50.8 mm | 0.005", 0.001", 0005", 0.001", 0.001 mm, 0.010 mm | $1,114.85 | |
A | 543-793BCERT | 0.0001" | Yes | 0.500"/12.7 mm | 0.001"/0.001 mm | $516.54 | |
B | 543-472BCERT | 0.0001" | Yes | 1" / 25.4 mm | 0.005"/0.001 mm | $879.39 | |
F | 543-796B | 0.0001" | No | 0.500"/12.7 mm | 0.005"/0.001 mm | $446.80 | |
G | 543-552A w/cert | 0.0001" | Yes | 1"/25 mm | 0.00005"/0.0001"/0.0005"/0.001"/0.001 mm/0.01 mm | $1,041.43 | |
D | 543-796 | 0.0001" | No | 0.500"/12.7 mm | 0.005"/0.001 mm | $452.93 | |
C | 543-392B | 0.0001" | No | 0.500"/12.7 mm | .00005"/0.001mm* | $695.40 | |
A | 543-783CERT | 0.0008" | Yes | 0.500"/12.7 mm | 0.005"/0.01 mm | $335.56 | |
H | 543-783BCERT | 0.0008" | Yes | 0.500"/12.7 mm | 0.005"/0.01 mm | $330.54 | |
A | 543-783 | 0.0008" | No | 0.500"/12.7 mm | 0.005"/0.01 mm | $267.33 | |
I | 575-123CERT | 0.0008" | Yes | 1" / 25.4 mm | 0.005"/0.01 mm | $371.16 | |
H | 543-783B | 0.0008" | No | 0.500"/12.7 mm | 0.005"/0.01 mm | $270.61 | |
I | 575-123 | 0.0008" | No | 1"/25 mm | 0.005"/0.01 mm | $293.38 | |
J | 543-402BCERT | 0.001" | Yes | 0.500"/12.7 mm | 0.005"/0.01 mm | $575.50 | |
J | 543-402B | 0.001" | No | 0.500"/12.7 mm | 0.005"/0.01 mm | $494.15 | |
K | 543-562A | 0.0015mm | No | 1.2" / 30.4 mm | 0.002", 0.005", 0.001", 0.005 mm, 0.001 mm | $1,390.59 | |
K | 543-564A w/cert | 0.0015mm | Yes | 2.4"/60.9 mm | 0.002", 0.005", 0.001", 0.005 mm, 0.001 mm | $1,598.29 | |
K | 543-562A w/cert | 0.0015mm | Yes | 1.2" / 30.4 mm | 0.002", 0.005", 0.001", 0.005 mm, 0.001 mm | $1,437.11 | |
K | 543-564A | 0.0015mm | No | 2.4"/60.9 mm | 0.002", 0.005", 0.001", 0.005 mm, 0.001 mm | $1,762.68 | |
L | 543-474B | 0.03mm | No | 25.4mm | 0.01mm | $700.21 | |
L | 543-474B w/cert | 0.03mm | Yes | 25.4mm | 0.01mm | $792.16 | |