Please note that the item you have bought is a 115V.

Electronic Digital Indicators | Raptor Supplies Worldwide

Electronic Digital Indicators

Filter

MITUTOYO -

Digimatic Indicator

StyleModelAccuracyCalibration CertificateRangeResolutionPrice (ex. VAT)
A543-793B0.0001"No0.500"/12.7 mm0.001"/0.001 mm$404.61
B543-472B0.0001"No1"/25 mm0.005"/0.001 mm$889.81
C543-392BCERT0.0001"Yes0.500"/12.7 mm.00005"/0.001mm*$697.18
D543-796CERT0.0001"Yes0.500"/12.7 mm0.005"/0.001 mm$531.18
E543-558A0.0001"No2" / 50.8 mm0.005", 0.001", 0005", 0.001", 0.001 mm, 0.010 mm$1,114.85
A543-793BCERT0.0001"Yes0.500"/12.7 mm0.001"/0.001 mm$516.54
B543-472BCERT0.0001"Yes1" / 25.4 mm0.005"/0.001 mm$879.39
F543-796B0.0001"No0.500"/12.7 mm0.005"/0.001 mm$446.80
G543-552A w/cert0.0001"Yes1"/25 mm0.00005"/0.0001"/0.0005"/0.001"/0.001 mm/0.01 mm$1,041.43
D543-7960.0001"No0.500"/12.7 mm0.005"/0.001 mm$452.93
C543-392B0.0001"No0.500"/12.7 mm.00005"/0.001mm*$695.40
A543-783CERT0.0008"Yes0.500"/12.7 mm0.005"/0.01 mm$335.56
H543-783BCERT0.0008"Yes0.500"/12.7 mm0.005"/0.01 mm$330.54
A543-7830.0008"No0.500"/12.7 mm0.005"/0.01 mm$267.33
I575-123CERT0.0008"Yes1" / 25.4 mm0.005"/0.01 mm$371.16
H543-783B0.0008"No0.500"/12.7 mm0.005"/0.01 mm$270.61
I575-1230.0008"No1"/25 mm0.005"/0.01 mm$293.38
J543-402BCERT0.001"Yes0.500"/12.7 mm0.005"/0.01 mm$575.50
J543-402B0.001"No0.500"/12.7 mm0.005"/0.01 mm$494.15
K543-562A0.0015mmNo1.2" / 30.4 mm0.002", 0.005", 0.001", 0.005 mm, 0.001 mm$1,390.59
K543-564A w/cert0.0015mmYes2.4"/60.9 mm0.002", 0.005", 0.001", 0.005 mm, 0.001 mm$1,598.29
K543-562A w/cert0.0015mmYes1.2" / 30.4 mm0.002", 0.005", 0.001", 0.005 mm, 0.001 mm$1,437.11
K543-564A0.0015mmNo2.4"/60.9 mm0.002", 0.005", 0.001", 0.005 mm, 0.001 mm$1,762.68
L543-474B0.03mmNo25.4mm0.01mm$700.21
L543-474B w/cert0.03mmYes25.4mm0.01mm$792.16
MITUTOYO -

Electronic Indicator

StyleModelAccuracyResolutionPrice (ex. VAT)
A543-3920.0001"0.00005" / 0.0001" / 0.0005" / 0.001 mm / 0.01 mm$669.85
B543-792B0.0001"0.00005"/0.001 mm$415.68
C543-4020.001"0.0005"/0.0100 mm$460.68
MAHR -

Electronic Indicator, Digital

StyleModelAccuracyBezelItemRangeResolutionPrice (ex. VAT)
A43360300.0002"/0.005 mm2.28"Electronic Digital Indicator0.500"/12.7 mm0.00005"/0.001 mm$521.83
B43360200.0006"/0.015 mm2.28"Electronic Digital Indicator0.500"/12.7 mm0.0001"/0.005 mm$405.88
C43360100.001"/0.025 mm2.28"Electronic Digital Indicator0.500"/12.7 mm0.0005"/0.01 mm$302.18
D20331010.5% OF Standard Range3.42 x 2.77"Electronic Digital Indicator+/-0.040"0.0005, 0.0001, 0.00005, 0.0002"/0.005, 0.001, 0.0001, 0.0005 mm$735.58
D20331110.5% OF Standard Range3.42 x 2.77"Electronic Digital Indicator+/-0.040"0.0005, 0.0001, 0.00005, 0.0002"/0.005, 0.001, 0.0001, 0.0005 mm$1,045.71
E20330110.5% OF Standard Range3.42 x 2.77"Remote Digital Indicator+/-0.040"0.0005, 0.0001, 0.00005, 0.0002"/0.005, 0.001, 0.0001, 0.0005 mm$848.76
MITUTOYO -

Electronic Digital Indicators

StyleModelPrice (ex. VAT)
A543-791B$405.76
B543-795B$460.31
JOHNSON -

Digital Indicator 0 - 12.75mm Range

StyleModelAccuracyResolutionPrice (ex. VAT)
A1455-02000.008mm0.001mm/0.0001"$431.79
B1455-01000.014mm0.002mm/0.0001"$221.41
MITUTOYO -

Digital Indicators

StyleModelAccuracyBezelItemResolutionPrice (ex. VAT)
A543-791--Indicator-$415.66
B543-391B--Indicator-$622.04
C543-301-10--Indicator-$688.51
D543-396B--Indicator-$978.90
C543-571--Indicator-$535.19
E543-392CERT0.0001"Rotates 330 DegElectronic Digital Indicator0.00005 / 0.0001 / 0.0005" / 0.001 / 0.01 mm$732.24
F543-7920.0001"-Electronic Digital Indicator0.00005"/0.001 mm$402.14
G543-793CERT0.0001"Non-RotatingElectronic Digital Indicator0.0001"/0.001 mm$483.23
H543-390B0.003mmRotates 330°Electronic Digital Indicator0.01mm$620.05
WESTWARD -

Electronic Digital Indicators

StyleModelAccuracyRangePrice (ex. VAT)
A2YNE40.0005"0.500"/12.7 mm$139.61
B2YNK10.001"1"/25 mm$207.44
MAHR -

Electronic Digital Indicator +/-0.040 In

ModelItemPrice (ex. VAT)
2034201AE6FFC$790.26
MAHR -

Digital Indicator Pencil Probe For AE6FFF

ModelItemPrice (ex. VAT)
2033099AE6FFG$623.43
JOHNSON -

Digital Bore Gauge Indicator 0.002mm

ModelItemPrice (ex. VAT)
1456-0000AF7LJN$421.33
TESA BROWN SHARPE -

Electronic Digital Indicator 0.00015 In.

ModelItemPrice (ex. VAT)
01930255AG7AEB$738.61
FERVI -

Electronic Digital Scale, 5 kg Capacity, 1g Reading

ModelItemPrice (ex. VAT)
C064CF3TCY$126.00
RFQ
MITUTOYO -

Borematic Head Set

ModelItemPrice (ex. VAT)
568-967CJ3GPX$7,872.31
RFQ

Electronic Digital Indicators

Electronic digital indicators are designed to record data in process control applications, readily transferable to PC while mitigating any chances of parallax errors. Raptor Supplies offers a vast selection of electronic digital indicators from brands like Brown & Sharpe, Johnson, Mahr-Federal, Mitutoyo, Starrett, Tesa and Westward. Johnson designs digital indicators with an accuracy of 0.008 mm. These hard case indicators can directly transfer data to print and feature on-the-go inch to mm toggle function. They are powered by a 3 V lithium ion battery and equipped with a 360-degree rotating bezel which can operate in both positive and negative directions. Mitutoyo digital test indicators accurately measure small linear distances in inches and millimetres. They provide relative and absolute measurements with preset upper and lower limits. These indicators feature an easy to read LCD with toggle buttons, with selected models having a calibration certificate.

We are here to help!

Looking for a part not listed here?