Please note that the item you have bought is a 115V.

Electromechanical Timers | Raptor Supplies Worldwide

Electromechanical Timers

Filter

INTERMATIC -

Electromechanical Timer

StyleModelMax. Time SettingAmpsContact FormMin. Time SettingMountNEMA RatingNumber of PolesOperating Temp.Price (ex. VAT)
AWHAVQ76 days 22 hr.40DPDT2 hr.Surface3R4-4 Degrees to 104 Degrees F-
RFQ
BT174R20 hr.40DPST-NO1 hr.Keyhole3R2-40 to 158$354.25
CT173R20 hr.40DPST-NO1 hr.Keyhole3R2-40 to 157$400.60
DT7401B21 hr.404PST-NO3.5 hr.Hole Wall14-$432.18
DT7801B21 hr.402 NO/2 NC3.5 hr.Wall14-$424.75
DT7801BC21 hr.402 NO/2 NC3.5 hr.Wall14--
RFQ
DT7401BC21 hr.404PST-NO3.5 hr.Wall14-$1,277.60
ET200522 hr.20SPDT2 hr.Screw11-$348.81
FT104P23 hr.40DPST-NO1 hr.Hole Wall3R2-$268.66
GT17123 hr.40SPST-NO1 hr.Wall11-$229.44
HT104R23 hr.40DPST-NO1 hr.Hole Wall3R2-$240.36
IT104PCD8223 hr.40DPST1 hr.Surface3R2-40 Degrees to 130 Degrees F$213.59
IT101PCD8223 hr.40SPST1 hr.Surface3R1-40 Degrees to 130 Degrees F$174.00
JT10523 hr.401NO/1NC1 hr.Surface12-40 Degrees to 130 Degrees F$245.59
GT17323 hr.40DPST-NO1 hr.Screw12-$303.65
KT1471BR23 hr.404PST-NO1 hr.Wall3R4-$512.61
KT1472BR23 hr.404PST-NO1 hr.Wall3R4-$444.29
LT10123 hr.40SPST-NO1 hr.Hole Wall11-$156.29
GT10323 hr.40DPST-NO1 hr.Hole Wall12-$194.06
KT101R23 hr.40SPST-NO1 hr.Hole Wall3R1-$232.66
GT10423 hr.40DPST-NO1 hr.Hole Wall12-$188.21
MT103R23 hr.40DPST-NO1 hr.Keyhole3R2-40 to 156$274.08
IT103PCD8223 hr.40DPST1 hr.Surface3R2-40 Degrees to 130 Degrees F$203.44
GT17423 hr.40DPST-NO1 hr.Wall12-$274.71
GT103P23 hr.40DPST-NO1 hr.Hole Wall3R2-$274.50
INTERMATIC -

Swim Pool Timer

StyleModelVoltageAmpsContact FormWidthDepthEnclosure TypeHeightLengthPrice (ex. VAT)
AT10404R208-27740(2)DPST-NO-4"Steel10.75"10 3/4"$576.33
AT12404R208-27740(2)DPST-NO10 3/4"4"NEMA 3R Steel10.75"10 3/4"$520.70
BT104P201208-27740DPST-NO5 1/2"3 5/8"NEMA 3R Plastic9.375"9 3/8"$296.54
CT30404R24030(2)DPST-NO10 7/8"4 7/8"NEMA 3R Steel16.5"16 1/2"$596.00
INTERMATIC -

Mechanical and Digital Water Heater Timer

StyleModelMountVoltagePrice (ex. VAT)
AT104-20Hole Wall208-240$194.31
BWH-40Keyhole240$217.75
TORK -

Electromechanical Timers

StyleModelNumber of PolesAmpsContact FormVoltageWidthDepthHeightItemPrice (ex. VAT)
A7209A-------Electromechanical Timer$382.21
B1109A-O-------Electromechanical Timer$212.10
C7302-------Electromechanical Timer$652.90
D8001U120SPDT-NO/NC480568597"3.75"9.25"Electromechanical Timer$479.46
EWH2B240DPST-NO208 to 277 VAC568860"2.94"7.94"Electromechanical Water Heater Timer$196.40
NSI INDUSTRIES -

Electromechanical Timers

StyleModelPrice (ex. VAT)
AW400B$712.59
B1109A$252.90
INTERMATIC -

MIL72 Series Time Switch

StyleModelVoltageDepthHeightMax. Time SettingMin. Time SettingMountOperating Temp.TypePrice (ex. VAT)
AMIL72EQTUZ-2412 to 24 VAC/VDC2.3"3.8"23 hr. 45 min.15 min.Flush-4 Degrees to 131 Degrees F24-Hour$262.20
BMIL72AQTUZH-2412 to 24 VAC/VDC3.3"4.8"23 hr. 45 min.15 min.Surface/DIN Rail-4 Degrees to 131 Degrees F24-Hour-
RFQ
CMIL72EQWUZH-2412 to 24 VAC/VDC2.3"3.8"6 days 22 hr.2 hr.Flush-4 Degrees to 131 Degrees F7-Day-
RFQ
DMIL72ESTUZ-2424 VAC2.3"3.8"23 hr. 45 min.15 min.Flush-40 Degrees to 185 Degrees F24-Hour$123.23
BMIL72ASTUZH-2424 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour$146.14
EMIL72ASWUZH-120120 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-40 Degrees to 185 Degrees F7-Day$250.23
FMIL72ESWUZH-120120 VAC2.3"3.8"6 days 22 hr.2 hr.Flush-40 Degrees to 185 Degrees F7-Day$251.93
EMIL72ASTUZH-120120 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour-
RFQ
GMIL72ESTUZH-120120 VAC2.3"3.8"23 hr. 45 min.15 min.Flush-40 Degrees to 185 Degrees F24-Hour$146.24
BMIL72ASTUZ-120120 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour-
RFQ
EMIL72AQWUZH-120120 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-4 Degrees to 131 Degrees F7-Day-
RFQ
EMIL72ASWUZ-120120 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-40 Degrees to 185 Degrees F7-Day$94.69
BMIL72AQTUZ-240240 VAC3.3"4.8"23 hr. 45 min.15 min.Surface/DIN Rail-4 Degrees to 131 Degrees F24-Hour$259.81
BMIL72ASTUZH-240240 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour$144.16
HMIL72ASWUZH-240240 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-40 Degrees to 185 Degrees F7-Day-
RFQ
INTERMATIC -

FM1 Series Panel Mount Timer Module

StyleModelMax. Time SettingMin. Time SettingOperating Temp.TypeVoltagePrice (ex. VAT)
AFM1QWUZH-BW-24U6 days 22 hr.2 hr.-4 Degrees to 131 Degrees F7-Day12 to 24 VAC/VDC$386.61
BFM1QWUZ-2406 days 22 hr.2 hr.-4 Degrees to 131 Degrees F7-Day240 VAC-
RFQ
CFM1SWUZ-120U6 days 22 hr.2 hr.-40 Degrees to 185 Degrees F7-Day120 VAC$191.30
DFM1QTUZH-120U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour120 VAC$233.34
EFM1STUZH-24U23 hr. 45 min.15 min.-40 Degrees to 185 Degrees F24-Hour24 VAC$116.00
DFM1QTUZH-24U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour12 to 24 VAC/VDC$252.35
FFM1QTUZ-120U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour120 VAC$189.34
FFM1QTUZ-24U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour12 to 24 VAC/VDC$226.18
GFM1STUZ-120U23 hr. 45 min.15 min.-40 Degrees to 185 Degrees F24-Hour120 VAC$89.48
EFM1STUZH-240U23 hr. 45 min.15 min.-40 Degrees to 185 Degrees F24-Hour240 VAC$113.98
StyleModelEnclosure TypeMax. Time SettingMin. Time SettingNEMA RatingOperating Temp.TypeVoltagePrice (ex. VAT)
AGMXST-I-240Polycarbonate Indoor23 hr. 45 min.15 min.1-40 Degrees to 185 Degrees F24-Hour240 VAC$152.60
AGMXST-I-120Polycarbonate Indoor23 hr. 45 min.15 min.1-40 Degrees to 185 Degrees F24-Hour120 VAC-
RFQ
AGMXSW-I-120Polycarbonate Indoor6 days 22 hr.2 hr.1-40 Degrees to 185 Degrees F7-Day120 VAC$241.18
AGMXQT-O-120Polycarbonate Outdoor23 hr. 45 min.15 min.3R-4 Degrees to 131 Degrees F24-Hour120 VAC-
RFQ
AGMXST-O-24Polycarbonate Outdoor23 hr. 45 min.15 min.3R-40 Degrees to 185 Degrees F24-Hour24 VAC$78.36
AGMXST-O-120Polycarbonate Outdoor23 hr. 45 min.15 min.3R-40 Degrees to 185 Degrees F24-Hour120 VAC$169.18
INTERMATIC -

Timer Water Heater

ModelItemPrice (ex. VAT)
EH40AE2ENX$248.09
TORK -

Electromechanical Timer 120v Spdt-no/nc

ModelItemPrice (ex. VAT)
8601AF9ZZN$360.48
INTERMATIC -

Timer 14 Days 2 HP

ModelItemPrice (ex. VAT)
R8806R108CAB8WHH$329.78
SCHNEIDER ELECTRIC -

Timer, Plastic Indoor/Outdoor, 10A

ModelItemPrice (ex. VAT)
XB5DTB22CE9DJL$129.71
TRUMETER -

Electromechanical Timer, 24 Hr Nominal

ModelItemPrice (ex. VAT)
TM1S/3/120VAC/60HZCU7CMZ$78.46
TORK -

Electromechanical Timer, 208 to 277 VAC Voltage, Max. Time Setting 24 hr.

ModelItemPrice (ex. VAT)
8009ACD2KAC$285.61

Electromechanical Timers

Electromechanical timers are automatic devices used to start or stop a machine (HVAC equipment, lighting installations and appliances) at regular intervals. They have both electrical and mechanical components, and operate on electric input to generate mechanical output such as rotating wheels. These easy-to-program timers can also be used to operate lights, commercial ovens, heat pools and spas.
Raptor Supplies offers a variety of 7- and 24-hour timers from Intermatic, Power First, Tork and DIEHL. Some of the variants have automatic ON / OFF control switch, whereas others have manual override controls.

We are here to help!

Looking for a part not listed here?