Please note that the item you have bought is a 115V.

Electromechanical Timers | Raptor Supplies Worldwide

Electromechanical Timers

Filter

INTERMATIC -

Mechanical and Digital Water Heater Timer

StyleModelMountVoltagePrice (ex. VAT)
AT104-20Hole Wall208-240$194.31
BWH-40Keyhole240$217.75
INTERMATIC -

Swim Pool Timer

StyleModelVoltageAmpsContact FormWidthDepthEnclosure TypeHeightLengthPrice (ex. VAT)
AT12404R208-27740(2)DPST-NO10 3/4"4"NEMA 3R Steel10.75"10 3/4"$520.70
BT104P201208-27740DPST-NO5 1/2"3 5/8"NEMA 3R Plastic9.375"9 3/8"$296.54
AT10404R208-27740(2)DPST-NO-4"Steel10.75"10 3/4"$576.33
CT30404R24030(2)DPST-NO10 7/8"4 7/8"NEMA 3R Steel16.5"16 1/2"$596.00
INTERMATIC -

FM1 Series Panel Mount Timer Module

StyleModelMax. Time SettingMin. Time SettingOperating Temp.TypeVoltagePrice (ex. VAT)
AFM1QWUZH-BW-24U6 days 22 hr.2 hr.-4 Degrees to 131 Degrees F7-Day12 to 24 VAC/VDC$386.61
BFM1SWUZ-120U6 days 22 hr.2 hr.-40 Degrees to 185 Degrees F7-Day120 VAC$191.30
CFM1QWUZ-2406 days 22 hr.2 hr.-4 Degrees to 131 Degrees F7-Day240 VAC-
RFQ
DFM1QTUZH-120U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour120 VAC$233.34
EFM1STUZH-240U23 hr. 45 min.15 min.-40 Degrees to 185 Degrees F24-Hour240 VAC$113.98
EFM1STUZH-24U23 hr. 45 min.15 min.-40 Degrees to 185 Degrees F24-Hour24 VAC$116.00
FFM1QTUZ-120U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour120 VAC$189.34
FFM1QTUZ-24U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour12 to 24 VAC/VDC$226.18
GFM1STUZ-120U23 hr. 45 min.15 min.-40 Degrees to 185 Degrees F24-Hour120 VAC$89.48
DFM1QTUZH-24U23 hr. 45 min.15 min.-4 Degrees to 131 Degrees F24-Hour12 to 24 VAC/VDC$252.35
INTERMATIC -

MIL72 Series Time Switch

StyleModelVoltageDepthHeightMax. Time SettingMin. Time SettingMountOperating Temp.TypePrice (ex. VAT)
AMIL72AQTUZH-2412 to 24 VAC/VDC3.3"4.8"23 hr. 45 min.15 min.Surface/DIN Rail-4 Degrees to 131 Degrees F24-Hour-
RFQ
BMIL72EQTUZ-2412 to 24 VAC/VDC2.3"3.8"23 hr. 45 min.15 min.Flush-4 Degrees to 131 Degrees F24-Hour$262.20
CMIL72EQWUZH-2412 to 24 VAC/VDC2.3"3.8"6 days 22 hr.2 hr.Flush-4 Degrees to 131 Degrees F7-Day-
RFQ
AMIL72ASTUZH-2424 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour$146.14
DMIL72ESTUZ-2424 VAC2.3"3.8"23 hr. 45 min.15 min.Flush-40 Degrees to 185 Degrees F24-Hour$123.23
EMIL72ASTUZH-120120 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour-
RFQ
FMIL72ESTUZH-120120 VAC2.3"3.8"23 hr. 45 min.15 min.Flush-40 Degrees to 185 Degrees F24-Hour$146.24
EMIL72ASWUZ-120120 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-40 Degrees to 185 Degrees F7-Day$94.69
AMIL72ASTUZ-120120 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour-
RFQ
EMIL72AQWUZH-120120 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-4 Degrees to 131 Degrees F7-Day-
RFQ
EMIL72ASWUZH-120120 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-40 Degrees to 185 Degrees F7-Day$250.23
GMIL72ESWUZH-120120 VAC2.3"3.8"6 days 22 hr.2 hr.Flush-40 Degrees to 185 Degrees F7-Day$251.93
AMIL72ASTUZH-240240 VAC3.3"4.6"23 hr. 45 min.15 min.Surface/DIN Rail-40 Degrees to 185 Degrees F24-Hour$144.16
HMIL72ASWUZH-240240 VAC3.3"4.6"6 days 22 hr.2 hr.Surface/DIN Rail-40 Degrees to 185 Degrees F7-Day-
RFQ
AMIL72AQTUZ-240240 VAC3.3"4.8"23 hr. 45 min.15 min.Surface/DIN Rail-4 Degrees to 131 Degrees F24-Hour$259.81
StyleModelEnclosure TypeMax. Time SettingMin. Time SettingNEMA RatingOperating Temp.TypeVoltagePrice (ex. VAT)
AGMXST-I-120Polycarbonate Indoor23 hr. 45 min.15 min.1-40 Degrees to 185 Degrees F24-Hour120 VAC-
RFQ
AGMXSW-I-120Polycarbonate Indoor6 days 22 hr.2 hr.1-40 Degrees to 185 Degrees F7-Day120 VAC$241.18
AGMXST-I-240Polycarbonate Indoor23 hr. 45 min.15 min.1-40 Degrees to 185 Degrees F24-Hour240 VAC$152.60
AGMXST-O-120Polycarbonate Outdoor23 hr. 45 min.15 min.3R-40 Degrees to 185 Degrees F24-Hour120 VAC$169.18
AGMXQT-O-120Polycarbonate Outdoor23 hr. 45 min.15 min.3R-4 Degrees to 131 Degrees F24-Hour120 VAC-
RFQ
AGMXST-O-24Polycarbonate Outdoor23 hr. 45 min.15 min.3R-40 Degrees to 185 Degrees F24-Hour24 VAC$78.36
TORK -

Electromechanical Timers

StyleModelNumber of PolesAmpsContact FormVoltageWidthDepthHeightItemPrice (ex. VAT)
A7209A-------Electromechanical Timer$382.21
B7302-------Electromechanical Timer$652.90
C1109A-O-------Electromechanical Timer$212.10
D8001U120SPDT-NO/NC480568597"3.75"9.25"Electromechanical Timer$479.46
EWH2B240DPST-NO208 to 277 VAC568860"2.94"7.94"Electromechanical Water Heater Timer$196.40
INTERMATIC -

Electromechanical Timer

StyleModelMax. Time SettingAmpsContact FormMin. Time SettingMountNEMA RatingNumber of PolesOperating Temp.Price (ex. VAT)
AWHAVQ76 days 22 hr.40DPDT2 hr.Surface3R4-4 Degrees to 104 Degrees F-
RFQ
BT174R20 hr.40DPST-NO1 hr.Keyhole3R2-40 to 158$354.25
CT173R20 hr.40DPST-NO1 hr.Keyhole3R2-40 to 157$400.60
DT7401BC21 hr.404PST-NO3.5 hr.Wall14-$1,277.60
DT7801BC21 hr.402 NO/2 NC3.5 hr.Wall14--
RFQ
DT7801B21 hr.402 NO/2 NC3.5 hr.Wall14-$424.75
DT7401B21 hr.404PST-NO3.5 hr.Hole Wall14-$432.18
ET200522 hr.20SPDT2 hr.Screw11-$348.81
FT1471BR23 hr.404PST-NO1 hr.Wall3R4-$512.61
GT10123 hr.40SPST-NO1 hr.Hole Wall11-$156.29
FT101R23 hr.40SPST-NO1 hr.Hole Wall3R1-$232.66
FT1472BR23 hr.404PST-NO1 hr.Wall3R4-$444.29
HT10423 hr.40DPST-NO1 hr.Hole Wall12-$188.21
IT103R23 hr.40DPST-NO1 hr.Keyhole3R2-40 to 156$274.08
JT101P23 hr.40SPST-NO1 hr.Hole Wall3R1-$250.19
KT10523 hr.401NO/1NC1 hr.Surface12-40 Degrees to 130 Degrees F$245.59
HT17423 hr.40DPST-NO1 hr.Wall12-$274.71
HT17323 hr.40DPST-NO1 hr.Screw12-$303.65
LT104P23 hr.40DPST-NO1 hr.Hole Wall3R2-$268.66
HT10323 hr.40DPST-NO1 hr.Hole Wall12-$194.06
MT103PCD8223 hr.40DPST1 hr.Surface3R2-40 Degrees to 130 Degrees F$203.44
MT101PCD8223 hr.40SPST1 hr.Surface3R1-40 Degrees to 130 Degrees F$174.00
MT104PCD8223 hr.40DPST1 hr.Surface3R2-40 Degrees to 130 Degrees F$213.59
NT106R23 hr.401NO/1NC1 hr.Surface3R2-40 Degrees to 130 Degrees F$252.89
HT17123 hr.40SPST-NO1 hr.Wall11-$229.44
NSI INDUSTRIES -

Electromechanical Timers

StyleModelPrice (ex. VAT)
AW400B$712.59
B1109A$252.90
TORK -

Electromechanical Timer 120v Spdt-no/nc

ModelItemPrice (ex. VAT)
8601AF9ZZN$360.48
TORK -

Electromechanical Timer, 208 to 277 VAC Voltage, Max. Time Setting 24 hr.

ModelItemPrice (ex. VAT)
8009ACD2KAC$285.61
SCHNEIDER ELECTRIC -

Timer, Plastic Indoor/Outdoor, 10A

ModelItemPrice (ex. VAT)
XB5DTB22CE9DJL$129.71
INTERMATIC -

Timer Water Heater

ModelItemPrice (ex. VAT)
EH40AE2ENX$248.09
TRUMETER -

Electromechanical Timer, 24 Hr Nominal

ModelItemPrice (ex. VAT)
TM1S/3/120VAC/60HZCU7CMZ$78.46
INTERMATIC -

Timer 14 Days 2 HP

ModelItemPrice (ex. VAT)
R8806R108CAB8WHH$329.78

Electromechanical Timers

Electromechanical timers are automatic devices used to start or stop a machine (HVAC equipment, lighting installations and appliances) at regular intervals. They have both electrical and mechanical components, and operate on electric input to generate mechanical output such as rotating wheels. These easy-to-program timers can also be used to operate lights, commercial ovens, heat pools and spas.
Raptor Supplies offers a variety of 7- and 24-hour timers from Intermatic, Power First, Tork and DIEHL. Some of the variants have automatic ON / OFF control switch, whereas others have manual override controls.

We are here to help!

Looking for a part not listed here?