130226 Series Stranded Cable
WOODHEAD
| Wire Size | Outer Jacket Dia. | Temp. Range | Cable Type | Jacket Color | Cord Length | Price |
|---|---|---|---|---|---|---|
| 6 AWG | 23.62 mm | -40°C to +75°C | Type W | Black | 1 ft. | RFQ |
| 12 AWG | 25.78 mm | -40°C to +75°C | SOO | Black | 1 ft. | RFQ |
| 12 AWG | 26.54 mm | -40°C to +90°C | - | Black | 1 ft. | RFQ |
| 16 AWG | 9.4 mm | -40°C to +90°C | - | Black | 1 ft. | RFQ |
| 18 AWG | 10.99 mm | - | - | Black | 1 ft. | RFQ |
Explore More
- KEYSHAFT
- RED KAP
- TURBOTORCH
- SAFETYPOSTER
- ATLANTIC BLOWERS
- ANSELL Class 0 Electrical Gloves, 14 Inch, Black
- TEMPCO NHW Series Mica Insulated Nozzle Heaters
- GLOBE SCIENTIFIC Labeling Tapes, 1 Inch x 60 Yard per Roll
- KERN AND SOHN TB Series Digital Coating Thickness Gauges
- APPROVED VENDOR 3/8"-16 Black Oxide Steel Standard U-Bolts
- PROTO TORX Impact Socket Set, 3/8 Inch Drive, 7 Piece
- SPEC Standard Compression Springs, Music Wire, 0.234 Inch Outside Dia.
Ask ChatMRO