130135 Series GFCI Outlet Box
(29 Products)
WOODHEAD
| Cord Length | Housing Material | Cord Dia. | Cord Grip Size | No. Of Receptacles | Price | |||||
|---|---|---|---|---|---|---|---|---|---|---|
| - | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Ground Continuity Monitor, 7.62m, 12/3 SOOW CordModel No. 1301350217 SKU CH2VDY |
||||||||||
| - | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, 3/4 Inch Cord Grip, Duplex Receptacle, Flip Lid, 30.48mModel No. 1301350259 SKU CH2WGU |
||||||||||
| - | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, 3/4 Inch Cord Grip, Duplex Receptacle, Flip Lid, 30.48mModel No. 1301350013 SKU CH2WJZ |
||||||||||
| 1 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 1 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Ground Continuity Monitor, 0.305m, 12/3 SOOW CordModel No. 1301350219 SKU CH2VDR |
||||||||||
| 1 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Ground Continuity Monitor, 1.83m, 12/3 SOOW CordModel No. 1301350220 SKU CH2VDN |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Ground Continuity Monitor, Flip Lid, 1.83mModel No. 1301350216 SKU CH2VEB |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Duplex, Flip Lid, 7.62m Length, 12/3 SOOW Cord PlugModel No. 1301350208 SKU CH2VET |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, F3 Body Size, 1.83m, 12/3 Size, SOOW Cord, Cont. MonitorModel No. 1301350276 SKU CH2WFZ |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, F3 Body Size, L5-20 Plug, 1.83m, 12/3 Size, SOOW CordModel No. 1301350272 SKU CH2WGD |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, F3 Body Size, 1.83m, 12/3 Size, SOOW Cord, Cont. MonitorModel No. 1301350268 SKU CH2WGH |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, Feed-Thru, F3 Body Size, 1.83m, 12/3 Size, SOOW CordModel No. 1301350015 SKU CH2WGK |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, Feed-Thru, F3 Body Size, 1.83m, 12/3 Size, SOOW CordModel No. 1301350262 SKU CH2WGP |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, F3 Body Size, L5-15 Plug, 1.83m, 12/3 Size, SOOW CordModel No. 1301350255 SKU CH2WHA |
||||||||||
| 6 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 25 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 25 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 25 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 25 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, F3 Body Size, 7.62m, 12/3 Size, SOOW Cord, Cont. MonitorModel No. 1301350273 SKU CH2WGB |
||||||||||
| 25 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 25 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, F3 Body Size, L5-15 Plug, 7.62m, 12/3 Size, SOOW CordModel No. 1301350014 SKU CH2WHF |
||||||||||
| 25 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
Angled GFCI Outlet Box, Feed-Thru, F3 Body Size, 7.62m, 12/3 Size, SOOW CordModel No. 1301350250 SKU CH2WJW |
||||||||||
| 50 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Ground Continuity Monitor, 15.24m, 12/3 SOOW CordModel No. 1301350218 SKU CH2VDV |
||||||||||
| 50 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Ground Continuity Monitor, Duplex, Flip Lid, 15.24mModel No. 1301350214 SKU CH2VEE |
||||||||||
| 50 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 50 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
|
|
||||||||||
| 100 ft. | Rubber | 3/5" | 3/4" | 2 | RFQ | |||||
GFCI Multiple Outlet Box, Ground Continuity Monitor, Duplex, Flip Lid, 30.48mModel No. 1301350213 SKU CH2VEH |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- AIR HANDLER
- KEYSHAFT
- NUCOR
- TMI
- OMNI PURE
- Internal Rotary Broaches
- Right-To-Know Binders
- Industrial and Fire Hose Nozzles
- Floor Grinders
- Enclosure Air Conditioners Accessories
- CONDOR Powdered Finger Cots
- OIL SAFE Advanced Bulk Fluid Transfer Systems
- IRONCAT Mechanics Gloves, Premium Heavy Duty Goatskin Leather
- MCR SAFETY Premium Gaotskin Leather Drivers Work Gloves, Shirred Cuff
- VIEGA PROPRESS 90 Degree Drop Ear Elbow, Press x FNPT
- WESTAFLEX Noninsulated Flexible Duct
- BUSSMANN GMT Series Specialty Fuses
- SIOUX CHIEF Supply Tubes, Toilet, PEX
- BRENNAN INDUSTRIES 2115 PL-MIFS Straight Brass Fittings