Virtu VM1 Ultrasonic Sensors
(5 Products)
TELEMECANIQUE SENSORS
| Depth | Temp. | Voltage | Supply Voltage | Sensor Depth | Operating Temp. | Circuit Type | Response Time | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | - | - | $264.77 | ||
|
|
||||||||||
| 0.71" | -22°F to +158°F | 15/24V DC | 13-28V DC | 66 mm | -22°F to +158°F | Analog | 60 ms | $283.59 | ||
|
|
||||||||||
| 0.714" | -22°F to +152°F | 12/24V DC | 10-28V DC | 60 mm | -22°F to +152°F | Normally Open | 15 ms | $263.71 | ||
|
|
||||||||||
| 0.714" | -22°F to +152°F | 12/24V DC | 10-28V DC | 60 mm | -22°F to +152°F | Normally Open | 15 ms | $333.48 | ||
|
|
||||||||||
| 0.714" | -22°F to +158°F | 15/24V DC | 13-28V DC | 66 mm | -22°F to +158°F | Analog | 60 ms | $278.96 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- APOLLO VALVES
- ELECTROMARK
- KEYSHAFT
- OK INDUSTRIES
- SCHLAGE
- Motor Mounting Bases
- Dunnage Racks
- Closures
- Cylinder Position Sensors
- Scaffolding
- DWYER INSTRUMENTS RTD Series Resistance Temperature Detectors
- HELICOIL Straight Flute Plug Taps, UNF, 2B
- MCR SAFETY Mustang Premium Grain Leather Palm Work Gloves
- DESTACO 2007 Series Vertical Hold Down Clamps, Solid Bar
- DESTACO 827 Series Pneumatic Toggle Clamps
- TRIPP LITE On-Line UPS
- ATRIX INTERNATIONAL HEPA Filter
- BUSSMANN A1 Series Terminal Blocks
- ANVIL Cast Iron Caps Npt, Black
- SPEARS VALVES CPVC Y Strainers, SR Threaded Ends, FKM