| Material | Finish | Number Of Holes | Price |
|---|---|---|---|
| Stainless Steel | - | - | RFQ |
| Stainless Steel | - | 2 | RFQ |
| Steel | Urethane Powder Coat | 2 | RFQ |
| Steel | Electro Galvanized | 2 | RFQ |
| Steel | Hot Dip Galvanized | 2 | RFQ |
| Steel | Electro Galvanized | 2 | RFQ |
Description
Angle fittings are connectors used to join structural components at a specific angle, typically 90 degrees. They are widely used in construction and building projects to create corner joints or connections between beams, channels or other framing elements. These connectors feature steel / stainless steel construction for structural rigidity and resisting corrosion on exposed surfaces. They are equipped with 2 pre-punched holes and slots that align with the channels for making installation easy. Raptor Supplies offer these fittings in electro-galvanized, hot-dip galvanized and urethane powder finishes.
Explore More
- KEYSHAFT
- SIEMENS
- WARNER ELECTRIC
- TELEMECANIQUE SENSORS
- MOLINE BEARING
- DESTACO 2010 Series Vertical Hold Down Clamps, U Bar
- RUD CHAIN VCGH-G Bolt On Excavator Hooks
- JOHN GUEST Male Connectors, NPTF Thread, Acetal White
- ACME ELECTRIC WI112 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- VULCAN HART Top Frame, Front
- ENERPAC A Series V-Blocks
- BALDOR / DODGE GTAH, Two-Bolt Pillow Block, GRIP TIGHT Adapter Ball Bearings
- AMERICAN TORCH TIP KOIKE Cutting Tips, 103D7 Style
- OK INDUSTRIES Replacement Rolls of Wires