SND6 Series Bolt-On Circuit Breakers
(11 Products)
SIEMENS
| Amps | No. Of Poles | Voltage | Voltage Type | Frame Type | Aic Rating | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| 1000A | 3 | 600V | AC | SND | 35 kAIC @ 480V | $5,099.99 | ||||
|
|
||||||||||
| 1000A | 3 | 600V | AC | SND | 35 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 1000A | 3 | 600V | AC | SND | 35 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 1000A | 3 | 600V | AC | SND | 35 kAIC @ 480V | $10,173.32 | ||||
|
|
||||||||||
| 1000A | 3 | 600V | AC | SND | 35 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 1200A | 3 | 600V | AC | SND | 35 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 1200A | 3 | 600V | AC | SND | 35 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 1200A | 3 | 600V | AC | SND | 35 kAIC @ 480V | $6,807.99 | ||||
|
|
||||||||||
| 1200A | 3 | 600V | AC | SND | 35 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 1200A | 3 | 600V | AC | SND | 35 kAIC @ 480V | $12,394.91 | ||||
|
|
||||||||||
| 1200A | 3 | 600V | AC | SND | - | RFQ | ||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- POLYKEN
- SOVELLA
- HALSEY TAYLOR
- SAFEGUARD
- Vent Adapters
- Window Washing Equipment Accessories
- Rope Barriers
- Handle Nuts
- Process Thermometers
- CONDOR Leather Gloves, Standard, Straight Thumb, Beige
- ANSELL 11-600 Hyflex Light And Sensitive White Colored Industrial Gloves
- SALISBURY ILP Series Top Grain Goatskin Leather Gloves
- TEMPCO TKZ Series Analog Temperature Controllers
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5 mm Dots
- OSG 16150 Series, Premium High Performance Form Tap
- PARKER Crimp Hydraulic Hose Fittings with Metric Connection
- MORSE CUTTING TOOLS 2089 Series High Performance Taps, Spiral Flute, DIN Length
- WINTERS INSTRUMENTS NVA Needle Valves, Straight
- WINTERS INSTRUMENTS SSP Syphons