HEB Series Circuit Breakers
SIEMENS

Number Of Poles Amps Voltage Frame Type Voltage Type Price
1 - 347V HEB AC $258.65
2 50A 600V AC HEB AC $750.22
2 60A 600V AC HEB AC $750.22
2 70A 600V AC HEB - $833.13
2 80A 600V AC HEB AC $833.13
2 90A 600V AC HEB AC $833.13
2 100A 600V AC HEB AC $833.13
2 110A 600V AC HEB AC $1,143.54
2 125A 600V AC HEB AC $1,143.54
3 - 600V AC HEB AC $1,853.32
3 - 600V AC HEB AC $2,373.32
3 - 600V AC HEB AC RFQ
3 - 600V AC HEB AC RFQ

Description

Siemens HEB Series circuit breakers are designed to protect an electrical circuit from overcurrent occurrences; ideal for use with switchboards, lighting systems and power panels. These devices feature a thermal magnetic trip for providing both instantaneous and long time current limiting protection and a low-tab design with bolt-on mounting facility for ease-of-installation. They are further integrated with load-side lugs to accommodate copper and aluminium wiring arrangements. Choose from a wide range of these HEB Series bolt-on circuit breakers available in amperage ratings ranging from 15 to 125A on Raptor Supplies.