MPDB Series UL 1953 Open-Style Power Distribution Blocks (487 Products)
MERSEN FERRAZ

Height No. Of Poles Secondary Wire Range Connector Material Product Group Amps Cu Short Circuit Rating Class Rk1 Short Circuit Rating Class G Pkg. Qty Price
- - - - - - - - 1 RFQ
2 mm 1 - - Covers - - - 1 $6.21

Distribution Block Cover, Plastic, 1 Pole

Model No. MPDBC6263

SKU AF8EBE

Cross Ref. 25CC01

Price $6.21 /unit

2 mm 1 - - Covers - - - 1 $15.27

Distribution Block Cover, Plastic, 1 Pole

Model No. MPDBC6667

SKU AF8EBF

Cross Ref. 25CC02

Price $15.27 /unit

2 mm 1 - - Covers - - - 1 $16.97

Distribution Block Cover, Plastic, 1 Pole

Model No. MPDBC6869

SKU AF8EBG

Cross Ref. 25CC03

Price $16.97 /unit

2 mm - - - Covers - - - 1 $35.20

Large Safety Cover, Distribution Block

Model No. MPDBC692W

SKU CH6AKJ

Price $35.20 /unit

26.7 mm - - - Parts For Multipole Assembly - - - 1 $10.93

Miniature End Bar, Distribution Block

Model No. MPDBE6263

SKU CH6AKK

Price $10.93 /unit

47 mm - - - Parts For Multipole Assembly - - - 1 $12.47

Intermediate End Bar, Distribution Block

Model No. MPDBE6667

SKU CH6AKL

Price $12.47 /unit

69.3 mm - - - Parts For Multipole Assembly - - - 1 $17.16

Large End Bar, Distribution Block

Model No. MPDBE6869

SKU CH6AKM

Price $17.16 /unit

71.4 mm 1 #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $10.68

Distribution Block, Standard, 600V, 85A, 1 Pole

Model No. MPDB63101

SKU AF8EBH

Cross Ref. 25CC04

Price $10.68 /unit

71.4 mm 1 #4 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $18.21

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB63131

SKU AF8EBJ

Cross Ref. 25CC05

Price $18.21 /unit

71.4 mm 2 #4 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $31.85

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB63132

SKU AF8EBK

Cross Ref. 25CC06

Price $31.85 /unit

71.4 mm 3 #4 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $37.68

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB63133

SKU AF8EBL

Cross Ref. 25CC07

Price $37.68 /unit

71.4 mm 1 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $22.55

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB63151

SKU AF8EBM

Cross Ref. 25CC08

Price $22.55 /unit

71.4 mm 2 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $19.53

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB63152

SKU AF8EBN

Cross Ref. 25CC09

Price $19.53 /unit

71.4 mm 3 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $34.78

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB63153

SKU AF8EBP

Cross Ref. 25CC10

Price $34.78 /unit

71.4 mm 3 #2 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $112.58

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB63193

SKU AF8EBQ

Cross Ref. 25CC11

Price $112.58 /unit

71.4 mm Adder #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $39.01

Price $39.01 /unit

71.4 mm 1 #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $41.39

Price $41.39 /unit

71.4 mm 2 #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $63.55

Price $63.55 /unit

71.4 mm 3 #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $88.96

Price $88.96 /unit

71.4 mm Adder #4 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $93.25

Price $93.25 /unit

71.4 mm 1 #4 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $97.96

Price $97.96 /unit

71.4 mm 2 #4 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $150.95

Price $150.95 /unit

71.4 mm 3 #4 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $217.47

Price $217.47 /unit

71.4 mm 4 1/4"-20 x 0.625 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $271.63

Price $271.63 /unit

71.4 mm Adder 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $50.97

Price $50.97 /unit

71.4 mm 1 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $50.97

Price $50.97 /unit

71.4 mm 2 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $72.84

Price $72.84 /unit

71.4 mm 3 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $92.33

Price $92.33 /unit

71.4 mm 4 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $149.88

Price $149.88 /unit

71.4 mm Adder #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $88.96

Price $88.96 /unit

71.4 mm 1 #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $93.69

Price $93.69 /unit

71.4 mm 2 #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $142.01

Price $142.01 /unit

71.4 mm 3 #4 to #14 Copper Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $195.87

Price $195.87 /unit

71.4 mm Adder #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $54.55

Price $54.55 /unit

71.4 mm 1 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $57.17

Price $57.17 /unit

71.4 mm 2 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $88.04

Price $88.04 /unit

71.4 mm 3 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $123.53

Price $123.53 /unit

71.4 mm Adder 1/4"-20 x 0.625 Copper Power Distribution Blocks 240A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $56.49

Price $56.49 /unit

71.4 mm 1 1/4"-20 x 0.625 Copper Power Distribution Blocks 240A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $59.96

Price $59.96 /unit

71.4 mm 2 1/4"-20 x 0.625 Copper Power Distribution Blocks 240A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $92.33

Price $92.33 /unit

71.4 mm 3 1/4"-20 x 0.625 Copper Power Distribution Blocks 240A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $132.68

Price $132.68 /unit

71.4 mm 4 1/4"-20 x 0.625 Copper Power Distribution Blocks 240A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $206.65

Price $206.65 /unit

71.4 mm Adder #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $19.41

Price $19.41 /unit

71.4 mm 2 #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $30.48

Price $30.48 /unit

71.4 mm 3 #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $45.91

Price $45.91 /unit

71.4 mm Adder #4 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $48.77

Price $48.77 /unit

71.4 mm 4 #4 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $169.84

Price $169.84 /unit

71.4 mm 5 #4 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $223.57

Price $223.57 /unit

71.4 mm Adder 1/4"-20 x 0.625 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $36.71

Price $36.71 /unit

71.4 mm 1 1/4"-20 x 0.625 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $37.32

Price $37.32 /unit

71.4 mm 2 1/4"-20 x 0.625 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $57.33

Price $57.33 /unit

71.4 mm 3 1/4"-20 x 0.625 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $82.35

Price $82.35 /unit

71.4 mm 4 1/4"-20 x 0.625 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $129.72

Price $129.72 /unit

71.4 mm Adder 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $31.99

Price $31.99 /unit

71.4 mm 4 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $132.73

Price $132.73 /unit

71.4 mm Adder #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $42.33

Price $42.33 /unit

71.4 mm 1 #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $44.48

Price $44.48 /unit

71.4 mm 2 #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $67.71

Price $67.71 /unit

71.4 mm 3 #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $92.82

Power Distribution Box, Miniature, 1000V, 85A, 3 Pole, Aluminium

Model No. MPDB63163

SKU CH4ZRC

Cross Ref. 540J07

Price $92.82 /unit

71.4 mm 4 #4 to #14 Aluminum Power Distribution Blocks 85A 100 kA With 60A Fuse 100 Ka With 60A Fuse 1 $146.12

Price $146.12 /unit

71.4 mm Adder #2 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $30.76

Price $30.76 /unit

71.4 mm 1 #2 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $34.33

Price $34.33 /unit

71.4 mm 2 #2 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $68.57

Price $68.57 /unit

82.6 mm 3 1/4"-20 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $156.17

Distribution Block, Standard, 600V, 400A, 1 Pole

Model No. MPDB66233

SKU AF8EBR

Cross Ref. 25CC14

Price $156.17 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $409.46

Distribution Block, Standard, 600V, 380A, 1 Pole

Model No. MPDB66463

SKU AF8EBT

Cross Ref. 25CC15

Price $409.46 /unit

82.6 mm 1 350 to #6 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $49.71

Distribution Block, Standard, 600V, 310A, 1 Pole

Model No. MPDB67001

SKU AF8EBU

Cross Ref. 25CC16

Price $49.71 /unit

82.6 mm 2 350 to #6 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $67.84

Distribution Block, Standard, 600V, 310A, 1 Pole

Model No. MPDB67002

SKU AF8EBV

Cross Ref. 25CC17

Price $67.84 /unit

82.6 mm 3 350 to #6 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $103.16

Distribution Block, Standard, 600V, 310A, 1 Pole

Model No. MPDB67003

SKU AF8EBW

Cross Ref. 25CC18

Price $103.16 /unit

82.6 mm 1 #10 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $74.79

Distribution Block, Standard, 600V, 380A, 1 Pole

Model No. MPDB67491

SKU AF8EBX

Cross Ref. 25CC19

Price $74.79 /unit

82.6 mm 2 #10 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $95.16

Distribution Block, Standard, 600V, 380A, 1 Pole

Model No. MPDB67492

SKU AF8EBY

Cross Ref. 25CC20

Price $95.16 /unit

82.6 mm 3 #10 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $206.44

Distribution Block, Standard, 600V, 380A, 1 Pole

Model No. MPDB67493

SKU AF8EBZ

Cross Ref. 25CC21

Price $206.44 /unit

82.6 mm 1 #2 to #14 Aluminum Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $52.56

Distribution Block, Standard, 600V, 350A, 1 Pole

Model No. MPDB67511

SKU AF8ECA

Cross Ref. 25CC22

Price $52.56 /unit

82.6 mm 2 #2 to #14 Aluminum Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $75.72

Distribution Block, Standard, 600V, 350A, 1 Pole

Model No. MPDB67512

SKU AF8ECB

Cross Ref. 25CC23

Price $75.72 /unit

82.6 mm 3 #2 to #14 Aluminum Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $101.78

Distribution Block, Standard, 600V, 350A, 1 Pole

Model No. MPDB67513

SKU AF8ECC

Cross Ref. 25CC24

Price $101.78 /unit

82.6 mm 1 #2 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $49.56

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB67561

SKU AF8ECD

Cross Ref. 25CC25

Price $49.56 /unit

82.6 mm 2 #2 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $63.97

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB67562

SKU AF8ECE

Cross Ref. 25CC26

Price $63.97 /unit

82.6 mm 3 #2 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $102.09

Distribution Block, Standard, 600V, 175A, 1 Pole

Model No. MPDB67563

SKU AF8ECF

Cross Ref. 25CC27

Price $102.09 /unit

82.6 mm 1 #2 to #14 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $74.71

Distribution Block, Standard, 600V, 310A, 1 Pole

Model No. MPDB67661

SKU AF8ECG

Cross Ref. 25CC28

Price $74.71 /unit

82.6 mm 2 #2 to #14 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $97.95

Distribution Block, Standard, 600V, 310A, 1 Pole

Model No. MPDB67662

SKU AF8ECH

Cross Ref. 25CC29

Price $97.95 /unit

82.6 mm 3 #2 to #14 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $192.25

Distribution Block, Standard, 600V, 310A, 1 Pole

Model No. MPDB67663

SKU AF8ECJ

Cross Ref. 25CC30

Price $192.25 /unit

82.6 mm Adder 350 to #6 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $245.85

Price $245.85 /unit

82.6 mm 1 350 to #6 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $255.92

Price $255.92 /unit

82.6 mm 2 350 to #6 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $365.28

Price $365.28 /unit

82.6 mm 3 350 to #6 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $448.15

Price $448.15 /unit

82.6 mm Adder 2/0 AWG to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $273.57

Price $273.57 /unit

82.6 mm 1 2/0 AWG to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $283.75

Price $283.75 /unit

82.6 mm 2 2/0 AWG to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $405.04

Price $405.04 /unit

82.6 mm 3 2/0 AWG to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $495.11

Price $495.11 /unit

82.6 mm Adder 2/0 AWG to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $273.57

Price $273.57 /unit

82.6 mm 1 2/0 AWG to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $283.75

Price $283.75 /unit

82.6 mm 2 2/0 AWG to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $405.04

Price $405.04 /unit

82.6 mm 3 2/0 AWG to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $495.11

Price $495.11 /unit

82.6 mm Adder 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $394.69

Price $394.69 /unit

82.6 mm 1 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $412.88

Price $412.88 /unit

82.6 mm 2 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $589.63

Price $589.63 /unit

82.6 mm 3 2/0 AWG to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $736.47

Price $736.47 /unit

82.6 mm Adder #10 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $383.52

Price $383.52 /unit

82.6 mm 1 #10 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $393.47

Price $393.47 /unit

82.6 mm 2 #10 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $484.40

Price $484.40 /unit

82.6 mm 3 #10 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $605.69

Price $605.69 /unit

82.6 mm Adder 3/8"-16 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 6 $3,056.64

Price $3,056.64 /pkg.

82.6 mm 1 3/8"-16 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 6 $3,157.44

Price $3,157.44 /pkg.

82.6 mm 2 3/8"-16 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 3 $1,320.84

Price $1,320.84 /pkg.

82.6 mm 3 3/8"-16 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 2 $809.76

Price $809.76 /pkg.

82.6 mm Adder 1/4"-20 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $111.48

Price $111.48 /unit

82.6 mm 1 1/4"-20 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $122.36

Price $122.36 /unit

82.6 mm 2 1/4"-20 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $179.11

Price $179.11 /unit

82.6 mm Adder 3/8"-16 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $142.04

Price $142.04 /unit

82.6 mm Adder 3/8"-16 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $125.87

Price $125.87 /unit

82.6 mm 1 3/8"-16 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $153.00

Price $153.00 /unit

82.6 mm 1 3/8"-16 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $134.27

Price $134.27 /unit

82.6 mm 2 3/8"-16 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $203.77

Price $203.77 /unit

82.6 mm 3 3/8"-16 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $254.72

Price $254.72 /unit

82.6 mm 3 3/8"-16 x 1.125 Copper Power Distribution Blocks 400A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $246.05

Price $246.05 /unit

82.6 mm Adder 1/4"-20 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $75.65

Price $75.65 /unit

82.6 mm 1 1/4"-20 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $86.48

Price $86.48 /unit

82.6 mm 2 1/4"-20 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $115.67

Price $115.67 /unit

82.6 mm 3 1/4"-20 x 1.3125 Copper Power Distribution Blocks 155A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $144.47

Price $144.47 /unit

82.6 mm Adder 500 to #4 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $285.53

Price $285.53 /unit

82.6 mm 1 500 to #4 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $297.08

Price $297.08 /unit

82.6 mm 2 500 to #4 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $424.07

Price $424.07 /unit

82.6 mm 3 500 to #4 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $520.40

Price $520.40 /unit

82.6 mm Adder 2/0 AWG to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $277.97

Price $277.97 /unit

82.6 mm 1 2/0 AWG to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $289.27

Price $289.27 /unit

82.6 mm 2 2/0 AWG to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $412.91

Price $412.91 /unit

82.6 mm 3 2/0 AWG to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $506.81

Price $506.81 /unit

82.6 mm Adder 350 to #6, #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $264.63

Price $264.63 /unit

82.6 mm 1 350 to #6, #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $275.36

Price $275.36 /unit

82.6 mm 2 350 to #6, #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $393.47

Price $393.47 /unit

82.6 mm 3 350 to #6, #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $511.15

Price $511.15 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $257.07

Price $257.07 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $267.44

Price $267.44 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $382.35

Price $382.35 /unit

82.6 mm Adder #10 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 6 $15,064.32

Price $15,064.32 /pkg.

82.6 mm 1 #10 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $429.36

Price $429.36 /unit

82.6 mm 2 #10 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $528.29

Price $528.29 /unit

82.6 mm 3 #10 to #14 Copper Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $660.51

Price $660.51 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $271.71

Price $271.71 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $282.03

Price $282.03 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $402.73

Price $402.73 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $523.16

Price $523.16 /unit

82.6 mm Adder 4/0 AWG to #10 Copper Power Distribution Blocks 460A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $287.29

Price $287.29 /unit

82.6 mm 1 4/0 AWG to #10 Copper Power Distribution Blocks 460A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $297.89

Price $297.89 /unit

82.6 mm 2 4/0 AWG to #10 Copper Power Distribution Blocks 460A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $425.43

Price $425.43 /unit

82.6 mm 3 4/0 AWG to #10 Copper Power Distribution Blocks 460A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $520.12

Price $520.12 /unit

82.6 mm Adder #6 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $398.91

Price $398.91 /unit

82.6 mm 1 #6 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $409.33

Price $409.33 /unit

82.6 mm 2 #6 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $503.89

Price $503.89 /unit

82.6 mm 3 #6 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $630.01

Price $630.01 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 460A 100 kA With 400A Fuse 100 Ka With 60A Fuse 1 $282.75

Price $282.75 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 460A 100 kA With 400A Fuse 100 Ka With 60A Fuse 1 $293.40

Price $293.40 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 460A 100 kA With 400A Fuse 100 Ka With 60A Fuse 1 $418.84

Price $418.84 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 460A 100 kA With 400A Fuse 100 Ka With 60A Fuse 1 $544.04

Price $544.04 /unit

82.6 mm Adder #10 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $410.68

Price $410.68 /unit

82.6 mm 1 #10 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $421.36

Price $421.36 /unit

82.6 mm 2 #10 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $518.48

Price $518.48 /unit

82.6 mm 3 #10 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $648.24

Price $648.24 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $231.44

Price $231.44 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $241.76

Price $241.76 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $345.65

Price $345.65 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $500.09

Price $500.09 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $212.84

Price $212.84 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $222.88

Price $222.88 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $318.21

Price $318.21 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $481.97

Price $481.97 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $397.43

Price $397.43 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $489.17

Price $489.17 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $611.63

Price $611.63 /unit

82.6 mm Adder #6 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $395.09

Price $395.09 /unit

82.6 mm 1 #6 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $405.47

Price $405.47 /unit

82.6 mm 2 #6 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $499.09

Price $499.09 /unit

82.6 mm 3 #6 to #14 Copper Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $623.91

Price $623.91 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $282.75

Price $282.75 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $293.40

Price $293.40 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $418.84

Price $418.84 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $544.04

Price $544.04 /unit

82.6 mm Adder #10 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $398.91

Price $398.91 /unit

82.6 mm 1 #10 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $409.33

Price $409.33 /unit

82.6 mm 2 #10 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $503.89

Price $503.89 /unit

82.6 mm 3 #10 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $630.01

Price $630.01 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $370.41

Price $370.41 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $380.45

Price $380.45 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $543.65

Price $543.65 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $679.39

Price $679.39 /unit

82.6 mm Adder #6 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $377.97

Price $377.97 /unit

82.6 mm 1 #6 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $388.15

Price $388.15 /unit

82.6 mm 2 #6 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $554.36

Price $554.36 /unit

82.6 mm 3 #6 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $692.88

Price $692.88 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $343.73

Price $343.73 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $357.44

Price $357.44 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $511.05

Price $511.05 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $663.89

Price $663.89 /unit

82.6 mm Adder #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $336.59

Price $336.59 /unit

82.6 mm 1 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $350.28

Price $350.28 /unit

82.6 mm 2 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $500.96

Price $500.96 /unit

82.6 mm 3 #2 to #14 Copper Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $650.48

Price $650.48 /unit

82.6 mm Adder 350 to #6 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $95.68

Price $95.68 /unit

82.6 mm Adder 2/0 AWG to #14 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $106.91

Price $106.91 /unit

82.6 mm 1 2/0 AWG to #14 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $116.28

Price $116.28 /unit

82.6 mm 2 2/0 AWG to #14 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $166.31

Price $166.31 /unit

82.6 mm 3 2/0 AWG to #14 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $203.00

Price $203.00 /unit

82.6 mm Adder 2/0 AWG to #14 Aluminum Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $106.91

Price $106.91 /unit

82.6 mm 1 2/0 AWG to #14 Aluminum Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $116.28

Price $116.28 /unit

82.6 mm 2 2/0 AWG to #14 Aluminum Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $166.31

Price $166.31 /unit

82.6 mm 3 2/0 AWG to #14 Aluminum Power Distribution Blocks 350A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $203.00

Price $203.00 /unit

82.6 mm Adder 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $83.60

Price $83.60 /unit

82.6 mm 1 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $92.92

Price $92.92 /unit

82.6 mm 2 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $132.87

Price $132.87 /unit

82.6 mm 3 2/0 AWG to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $166.31

Price $166.31 /unit

82.6 mm Adder #10 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $152.67

Price $152.67 /unit

82.6 mm 1 #10 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $161.73

Price $161.73 /unit

82.6 mm 2 #10 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $199.24

Price $199.24 /unit

82.6 mm 3 #10 to #14 Aluminum Power Distribution Blocks 175A 100 kA With 100A Fuse 100 Ka With 60A Fuse 1 $248.92

Price $248.92 /unit

82.6 mm Adder 3/8"-16 x 1.0625 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $106.57

Price $106.57 /unit

82.6 mm 1 3/8"-16 x 1.0625 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $116.84

Price $116.84 /unit

82.6 mm 2 3/8"-16 x 1.0625 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $153.97

Price $153.97 /unit

82.6 mm 3 3/8"-16 x 1.0625 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $194.80

Price $194.80 /unit

82.6 mm Adder 3/8"-16 x 1 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $102.37

Price $102.37 /unit

82.6 mm 1 3/8"-16 x 1 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $112.27

Price $112.27 /unit

82.6 mm 2 3/8"-16 x 1 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $148.24

Price $148.24 /unit

82.6 mm 3 3/8"-16 x 1 Aluminum Power Distribution Blocks 310A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $187.39

Price $187.39 /unit

82.6 mm Adder 500 to #4 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $111.20

Price $111.20 /unit

82.6 mm 1 500 to #4 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $121.80

Price $121.80 /unit

82.6 mm 2 500 to #4 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $174.11

Price $174.11 /unit

82.6 mm 3 500 to #4 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $213.60

Price $213.60 /unit

82.6 mm Adder 2/0 AWG to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $99.24

Price $99.24 /unit

82.6 mm 1 2/0 AWG to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $108.81

Price $108.81 /unit

82.6 mm 2 2/0 AWG to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $155.63

Price $155.63 /unit

82.6 mm 3 2/0 AWG to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $190.10

Power Distribution Box, Intermediate, 1000V, 380A, 3 Pole, Aluminium

Model No. MPDB67413

SKU CH4ZYU

Cross Ref. 540J47

Price $190.10 /unit

82.6 mm Adder 4/0 AWG to #6 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $106.27

Price $106.27 /unit

82.6 mm 1 4/0 AWG to #6 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $116.61

Price $116.61 /unit

82.6 mm 2 4/0 AWG to #6 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $166.44

Price $166.44 /unit

82.6 mm 3 4/0 AWG to #6 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $204.43

Price $204.43 /unit

82.6 mm Adder #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $102.37

Price $102.37 /unit

82.6 mm 1 #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $111.93

Price $111.93 /unit

82.6 mm 2 #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $159.81

Price $159.81 /unit

82.6 mm 3 #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $207.52

Price $207.52 /unit

82.6 mm Adder 350 to #6, #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $91.52

Price $91.52 /unit

82.6 mm 1 350 to #6, #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $103.20

Price $103.20 /unit

82.6 mm 2 350 to #6, #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $130.72

Price $130.72 /unit

82.6 mm 3 350 to #6, #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $197.95

Price $197.95 /unit

82.6 mm Adder #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $100.36

Price $100.36 /unit

82.6 mm 1 #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $109.92

Price $109.92 /unit

82.6 mm 2 #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $156.83

Price $156.83 /unit

82.6 mm 3 #2 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $203.41

Price $203.41 /unit

82.6 mm Adder #6 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $153.97

Price $153.97 /unit

82.6 mm 1 #6 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $163.85

Price $163.85 /unit

82.6 mm 2 #6 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $234.25

Price $234.25 /unit

82.6 mm 3 #6 to #14 Aluminum Power Distribution Blocks 380A 100 kA With 200A Fuse 100 Ka With 60A Fuse 1 $292.67