A6D-R Time-Delay Reducer Fuses, Class RK1
MERSEN FERRAZ
| Amps | Diameter | Mounting | Speed Type | Fuse Class | Ac Voltage | Finish | Price |
|---|---|---|---|---|---|---|---|
| 110A | 65 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $680.29 |
| 125A | 65 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $680.29 |
| 150A | 65 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $680.29 |
| 175A | 65 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $680.29 |
| 200A | 65 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $680.29 |
| 225A | 79.4 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $1,177.03 |
| 250A | 79.4 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $1,177.03 |
| 300A | 79.4 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $1,177.03 |
| 350A | 79.4 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $1,177.03 |
| 3400A | 79.4 mm | Clip | Time Delay | Class RK1 | 600V AC | Tin Plated | $1,177.03 |
Explore More
- KEYSHAFT
- MILWAUKEE
- ZICO
- KERN AND SOHN
- ONYX
- Hand Truck Accessories
- Caster Sockets Brackets and Floor Locks
- Nut Runners
- Portable Oil and Kerosene Heater Accessories
- Tea Cup Pipe Carriers
- SHARPE VALVES 39306 Series, Ball Valve
- MUELLER STEAM 101MAT Silent Check Valves
- ANVIL AS2144 Series Corner Angle Fittings, Electro-Galvanized
- WOODHEAD 130119 Series Festoon Cable
- APPROVED VENDOR 1" Pin Dia. Grade 4140 Alloy Steel Pull Out Dowel Pins
- APPROVED VENDOR 1" Pin Dia. Grade 4140 Alloy Steel Pull Out Dowel Pins
- VESTIL BOL-R Series Removable Bollards
- NORTON ABRASIVES A296 Gold Reserve AO Medium Grit Paper PSA Disc Rolls
- NIBCO 5807-V Series 90 Deg Vent Elbows, H x H, ABS DWV