38kV Ferrule Mount Transformer Fuses
MERSEN FERRAZ
| Amps | Body Material | Mounting | Ac Voltage | Rating | Height | Price |
|---|---|---|---|---|---|---|
| 1A | Epoxy | Clip | 38000V AC | - | - | $5,493.33 |
| 1A | Epoxy | Clip | 38000V AC | E Rated | - | $4,773.33 |
| 2A | Epoxy | Clip | 38000V AC | E Rated | - | $4,773.33 |
| 2A | Epoxy | Clip | 38000V AC | - | - | $4,773.33 |
| 3A | Epoxy | Clip | 38000V AC | E Rated | - | $4,773.33 |
| 3A | Epoxy | Clip | 38000V AC | - | - | $4,773.33 |
| 5A | Epoxy | Clip | 38000V AC | E Rated | - | $5,013.33 |
| 5A | Epoxy | Clip | 38000V AC | - | - | $5,493.33 |
| 7A | Epoxy | Clip | 38000V AC | E Rated | - | $5,013.33 |
| 7A | Epoxy | Clip | 38000V AC | - | - | $4,773.33 |
| 10A | Epoxy | Clip | 38000V AC | - | - | $5,013.33 |
| 10A | Epoxy | Clip | 38000V AC | E Rated | - | $5,013.33 |
| 15A | Epoxy | Clip | 38000V AC | - | - | $6,246.67 |
| 15A | Epoxy | Clip | 38000V AC | E Rated | - | $6,246.67 |
| 20A | Epoxy | Clip | 38000V AC | E Rated | - | $5,953.33 |
| 20A | Epoxy | Clip | 38000V AC | - | - | $6,246.67 |
| 25A | Epoxy | Clip | 38000V AC | - | - | $6,246.67 |
| 25A | Epoxy | Clip | 38000V AC | E Rated | - | $5,953.33 |
| 30A | Epoxy | Clip | 38000V AC | E Rated | - | $5,953.33 |
| 40A | Epoxy | Clip | 38000V AC | E Rated | - | $5,953.33 |
| 40A | Epoxy | Clip | 38000V AC | - | - | $6,246.67 |
| 50A | Epoxy | Clip | 38000V AC | - | 156.5 mm | $6,593.33 |
| 50A | Epoxy | Clip | 38000V AC | - | 156.5 mm | $6,926.67 |
| 65A | Epoxy | Clip | 38000V AC | - | 156.5 mm | $6,926.67 |
| 65A | Epoxy | Clip | 38000V AC | - | 156.5 mm | $6,593.33 |
| 80A | Epoxy | Clip | 38000V AC | - | 156.5 mm | $6,926.67 |
| 80A | Epoxy | Clip | 38000V AC | - | 156.5 mm | $6,593.33 |
| - | Epoxy | Clip | 38000V AC | - | - | $6,246.67 |
Explore More
- GREENLEE
- KEYSHAFT
- EMUGE
- ENCORE
- STAHLIN
- HELICOIL Complete Reference Gages, UNC, 2B
- CONDOR Cowhide Leather Green/Gray Palm Gloves
- FALLTECH Belly Pads with Upper Torso Connection, Tongue
- PROTO Impact Socket, 6 Point, 3/8 Inch Drive, Imperial, Forged Alloy Steel
- ASHCROFT 1188 Low Pressure Bellow Gauges, Brass
- AIR HANDLER MERV 9 Cartridge Filters
- METRO Stationary End Unit Shelves
- KERN AND SOHN CP P3 Series Single Point Load Cells
- 3M High Strength Double Sided Tape
- PLAST-O-MATIC GGMU Series Gauge Guards, PVDF, EPDM Seal, 0-200 PSI Gauge Size
Ask ChatMRO