15.5 kV Bolt-On Mount Motor Fuses
(6 Products)
MERSEN FERRAZ
| Height | Design Details | Ac Voltage | Mounting | Frequency | Ac Max. I R Breaking Capacity I1 | Connection/terminal Material | Connection/terminal Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 193.8 mm | 12R | 15500V AC | Bolted | 50/60 Hz | 50 kA | Copper | Bolted | $5,213.33 | ||
Fuse, Medium Voltage, 15500V, 12R, R Rated, Bolt On Mount StrikerModel No. A155B2D0R0-12R SKU CH4TRA |
||||||||||
| 193.8 mm | 9R | 15500V AC | Bolted | 50/60 Hz | 50 kA | Copper | Bolted | $4,626.67 | ||
|
|
||||||||||
| 295.4 mm | 18X | 15500V AC | Bolted | 50/60 Hz | 50 kA | Copper | Bolted | $8,786.67 | ||
Fuse, Medium Voltage, 15500V, 18X, R Rated, Bolt On Mount StrikerModel No. A155B3D0R0-18X SKU CH4TRD |
||||||||||
| 295.4 mm | 24x | 15500V AC | Bolted | 50/60 Hz | 50 kA | Copper | Bolted | $9,533.33 | ||
Fuse, Medium Voltage, 15500V, 24X, R Rated, Bolt On Mount StrikerModel No. A155B3D0R0-24X SKU CH4TRE |
||||||||||
| 295.4 mm | 32x | 15500V AC | Bolted | 50/60 Hz | 50 kA | Copper | Bolted | $12,793.33 | ||
Fuse, Medium Voltage, 15500V, 32X, R Rated, Bolt On Mount StrikerModel No. A155B4D0R0-32X SKU CH4TRG |
||||||||||
| 295.4 mm | 38X | 15500V AC | Bolted | 50/60 Hz | 50 kA | Copper | Bolted | $13,446.67 | ||
Fuse, Medium Voltage, 15500V, 38X, R Rated, Bolt On Mount StrikerModel No. A155B4D0R0-38X SKU CH4TRH |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- LLAMBRICH USA
- KRYTOX
- STAFFORD MFG
- SCHATZ BEARING
- Sump Pump Accessories
- Safety Training and Reference Materials
- Air Operated Diaphragm Pump Accessories
- Oscillating Tool Accessories
- Temperature Controlled Rooms
- CONDOR Heat Resistant Gloves, Kevlar/Nomex
- CONDOR Cowhide Leather Gray Driver Gloves
- CONDOR Cowhide Leather Tan Driver Gloves
- FERNCO Pipe Repair Kits
- ANVIL AS687 Series Slotted U Supports
- CHICAGO-LATROBE Jobber Drill Bit Sets
- CONDOR Cut Resistant Gloves, Cut Level A4, Gray
- PNEUMADYNE INC Momentary Toggle Control Valves
- ZURN WTTA Thermal Expansion Tanks