H20 Series Surge Protective Devices, Type 1
(8 Products)
INTERMATIC
| Nominal Discharge Amps | Frequency | Comm Code Enhanced | Phase | Color | No. Of Wire | Dimension S | Enclosure Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | 57430 | - | - | - | - | - | $1,051.33 | ||
Surge Protective Device, 7 Mode, 120/240V AC, 3 Phase High Leg Delta, Type 1Model No. H20S13D1DG1 SKU CY3GND |
||||||||||
| - | - | 57430 | - | - | - | - | - | $1,164.37 | ||
Surge Protective Device, 7 Mode, 120/240V AC, 3 Phase High Leg Delta, Type 1Model No. H20S13D1DG2 SKU CY3GNE |
||||||||||
| - | - | 57430 | - | - | - | - | - | $1,216.63 | ||
|
|
||||||||||
| 20 kA | 50/60 Hz | 57430 | 3 | Gray | 4+G | 5.25" x 3.29" x 10.59" | NEMA 4X, IP65 | $1,167.12 | ||
|
|
||||||||||
| 20 kA | 50/60 Hz | 57430 | 3 | Gray | 4+G | 5.25" x 3.29" x 10.59" | NEMA 4X, IP65 | $1,164.37 | ||
|
|
||||||||||
| 20 kA | 50/60 Hz | 57430 | 3 | Gray | 4+G | 5.25" x 3.29" x 10.59" | NEMA 4X, IP65 | $1,098.52 | ||
|
|
||||||||||
| 20 kA | 50/60 Hz | 57430 | 3 | Gray | 4+G | 5.25" x 3.29" x 10.59" | NEMA 4X, IP65 | $1,216.63 | ||
|
|
||||||||||
| 20 kA | 50/60 Hz | 57430 | 3 | Gray | 4+G | 5.25" x 3.29" x 10.59" | NEMA 4X, IP65 | $1,304.00 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- M A FORD
- NORLAKE
- TESA BROWN SHARPE
- CORDOVA SAFETY PRODUCTS
- Carbon Steel Pipe Fittings
- Extension Springs
- Rotary Screw Air Compressors
- Spring Calipers and Dividers
- Fork Covers
- HELICOIL Complete Working Gages, UNC, 3B
- ANSELL G17K Alphatec Natural Rubber Gloves
- LOC-LINE T Fittings
- RUD CHAIN VCGH-S Excavator Hooks
- YELLOW JACKET Plus II Hose Sets With FlexFlow Valve
- BRADY Pipe Marker, Gas
- GRAINGER Half Moon 0.735" Length C-1035 Steel Woodruff Key Stock
- DAYTON Triers
- BALDOR / DODGE Finished Bore Sheaves, B/5L Section
- MARATHON MOTORS Close Coupled Pump AC Motors