| Number Of Poles | Voltage Rating | Height | Wattage | Cable Range | Cord Size | Nema Plug Configuration | For Maximum Cable Diameter | Price |
|---|---|---|---|---|---|---|---|---|
| 2 | 125V AC | 1.33" | 1875 W | 0.335" to 0.421" | 0.335" to 0.421" | ML2-15P | 0.421" | $50.42 |
| 2 | 125V AC | 2.45" | 1875 W | 0.3" to 0.43" | 0.281" to 0.421" | ML2-15P | 0.43" | $48.74 |
| 3 | - | 1 8/25" | 3750 W | 0.335" to 0.421" | - | - | - | $56.60 |
| 3 | 125/250V AC | 2.45" | 3750 W | 0.3" to 0.43" | 0.281" to 0.421" | ML3-15P | 0.43" | $42.49 |
Description
Hubbell Wiring Device-Kellems locking plugs are ideal for easy connection & disconnection of wires in marine and industrial applications. These straight blade, male plugs have nylon housing with brass blades and phenolic blade holders for high heat resist? for watertight operations.
Explore More
- ASCO VALVES
- KEYSHAFT
- TURBOTORCH
- BODINE
- ONILOC
- MEMPHIS GLOVE Luminator High Visibility Leather Drivers Work Gloves
- MEMPHIS GLOVE NXG Work Gloves, Gray
- ANSELL Class 2 Electrical Gloves, 16 Inch, Black
- JOHN GUEST Union Elbows, Acetal Gray
- ANVIL AS913 Series 10-Hole Two Angle Clevis Connectors
- BOSCH Hammer Drill Bits
- DAYTON Rails
- ASHCROFT 1379 Series Duragauge Pressure Gauges