| Actuator Length | Switch Function Configuration | No. Of Poles | Base Type | Overall Width | Overall Height | No. Of Connections | Panel Mounting Hole Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 0.67" | Momentary On/Off/On | 1 | Flat | 1.37" | 3/4" | 3 | 0.48" | $29.03 | ||
|
|
||||||||||
| 0.67" | On/Off/On | 1 | Flat | 1.37" | 3/4" | 3 | 0.48" | $29.03 | ||
|
|
||||||||||
| 4/5" | Momentary On/Off/Momentary On | 1 | Flat | 1.37" | 3/4" | 3 | 0.48" | $36.19 | ||
|
|
||||||||||
HUBBELL WIRING DEVICE-KELLEMS
Toggle Switch Spdt 3 Connector On/off/on
-
- Price (Low to High)
- Price (High to Low)
Description
Hubbell Wiring Device-Kellems marine grade, single-pole, double-throw toggle switches are ideal for controlling two electrical fixtures from a single location in marine, construction and industrial applications. They have spade terminal design for optimising wiring connections over terminals and a backup nut to fit panels of thickness up to 3/16 inches. Selected models feature a momentary contact toggle mechanism for controlling one or both devices by connecting their circuit when pressed and disconnecting them by returning to the toggle's original centre off position, as soon as pressing force is removed. Choose from a wide range of these bat handle toggle switches, available in On /Off/On, momentary On/Off/On and momentary On/Off/momentary On switch variants.
Explore More
- APACHE MILLS
- KEYSHAFT
- YOKE
- STANDARD FUSEE (ORION)
- ELOBAU
- Pneumatic Zero Loss Condensate Drains
- Enclosure Coolers
- Spill Containment Platform and Pallet Ramps
- American Glass and Ceramic Fuses
- Drill Drifts
- DWYER INSTRUMENTS BTL Series Side Reading Bimetal Thermometers
- MITUTOYO 571 Series Absolute Digimatic Depth Gages
- DESTACO 371-R Series Pull Action Latch Clamps
- MOON AMERICAN Male Dry Hydrants, With 45 Deg. Elbow
- FERNCO Pipe Repair Kits
- BEL-ART - SCIENCEWARE Autoclavable Bags
- PARKER Solenoid Air Control Valve 3 Position, All Ports Blocked
- ROCKWOOD Door Edge Guards
- APOLLO VALVES 10-620 Series Hot Water Safety Relief Valves
- PARKER P1F Series Tie Rod Pneumatic Cylinders, Tie-Rod, 200mm Bore