NT Series, 4PDT Toggle Switch
HONEYWELL
| Number Of Positions | Switch Function | Number Of Connections | Contact Form | Ac Contact Rating | Terminals | Operating Temp. | Number Of Poles | Price |
|---|---|---|---|---|---|---|---|---|
| 2 | On/On | 12 | 4PDT | 15A @ 125V, 15A @ 250V | Screw | -85°F to +160°F | 4 | $143.11 |
| 3 | - | 12 | 4PDT | 15A @ 125V, 15A @ 250V | Screw | -85°F to +160°F | 4 | $132.80 |
| 3 | On/On/On | 12 | 4PDT | 15A @ 125V, 15A @ 250V | Screw | -85°F to +160°F | 4 | $188.73 |
Explore More
- INTERTAPE
- JOHNSON CONTROLS
- KEYSHAFT
- FAST FUNNEL
- LIXER TOOLS
- ANSELL 74-048 Hyflex Uncoated Cut Resistant Gloves
- TEMPCO Mi-Plus Band Heaters
- MUELLER STEAM 303AT Silent Check Valves
- ANVIL 001LDG Series Adjustable Clevis Hangers, Electro-Galvanized, Light Duty, Imperial
- DIXON Internal Expansion Male Pipe Threaded End Stems
- APOLLO VALVES Bonnet Kits
- MIDWEST ACORN NUT 3/8"-16 Coarse Chrome Plated Hex Head Cap Screws
- ANDERSON METALS CORP. PRODUCTS Female Elbows
- AMERICAN TORCH TIP Harris Heating Tips, 2290 Style