Type 4 Free Stand With Quick Release Hinge Disconnect Enclosures
(6 Products)
HOFFMAN
| Stiffener Locations | Color | Finish | Material | Color Code | Thickness | Panel Size | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
| - | Gray | Powder Coated | Mild Steel | ANSI 61 | 11 Ga. , 11 Ga., 3.04 mm | 60" x 27.75" | $6,006.67 | |||
Free Stand Disconnect Enclosure With QR Hinge, 72.12 x 33.50 x 18.12 Inch SizeModel No. A72XM3418FTCLP4 SKU CH8DBW |
||||||||||
| - | Gray | Powder Coated | Mild Steel | ANSI 61 | 11 Ga. , 11 Ga., 3.04 mm | - | $6,586.67 | |||
Disconnect Enclosure With QR Hinge, 72.12 x 40.25 x 18.12 Inch SizeModel No. A72XM4018FTCLP4 SKU CH8DCN |
||||||||||
| - | Gray | Powder Coated | Mild Steel | ANSI 61 | 11 Ga. , 11 Ga., 3.04 mm | - | $9,500.00 | |||
Free Stand Disconnect Enclosure With QR Hinge, 72.12 x 54.50 x 18.12 Inch SizeModel No. A72XM5418FTCLP4 SKU CH8DCW |
||||||||||
| 21" | Gray | Powder Coated | Mild Steel | ANSI 61 | 11 Ga. , 11 Ga., 3.04 mm | - | $10,693.33 | |||
Free Stand Disconnect Enclosure With QR Hinge, 72.12 x 66.50 x 18.12 Inch SizeModel No. A72XM6618FTCLP4 SKU CH8DDC |
||||||||||
| 24" | Gray | Powder Coated | Mild Steel | ANSI 61 | 11 Ga. , 11 Ga., 3.04 mm | - | $12,366.67 | |||
Disconnect Enclosure With QR Hinge, 72.12 x 78.50 x 18.12 Inch SizeModel No. A72XM7818FTCLP4 SKU CH8DDJ |
||||||||||
| 24" | Gray | Powder Coated | Mild Steel | ANSI 61 | 11 Ga. , 11 Ga., 3.04 mm | - | $13,193.33 | |||
Free Stand Disconnect Enclosure With QR Hinge, 84.12 x 78.50 x 18.12 Inch SizeModel No. A84XM7818FTCLP4 SKU CH8DLC |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ARIES FILTERWORKS
- KEYSHAFT
- KUSHLAN PRODUCTS
- BRYANT
- THE KENNEDY GROUP
- LED Lamps and Bulbs
- Chain and Belt Tensioners
- Electronic Torque Meters
- Fire and Rescue Fans
- Oil Seals
- IRONCLAD Wrenchworx Oil Resistant Gloves
- ANVIL 026G Series Light Duty Two-Hole Pipe Straps
- ANVIL AS9402 Series Hinge Connectors, 2-Hole
- GLOBE SCIENTIFIC Translucent Snap Caps, For 12/13 mm Tubes
- GLOBE SCIENTIFIC Universal Caps
- RUBBERMAID Space Saving Storage Container
- YELLOW JACKET Tube Cutters
- EDWARDS SIGNALING 125 Class LED Flashing Beacons
- YOUNG BROS. STAMP WORKS Round Face Full Character Letter Set Stamps
- MUELLER STREAMLINE Reducing Adapters, FTG X C