Type 4 Continous Hinge Junction Boxes
(15 Products)
HOFFMAN
| For Use With | Panel Size | Clamp Quantity | Panel | Color | Finish | Material | Features | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | - | - | Gray | - | Mild Steel | Dust-Resistant | $382.67 | ||
Enclosure, Continuous Hinge With Clamps, 12 x 10 x 8 Inch Size, Gray, Mild SteelModel No. A12108CHNF SKU CH8APG |
||||||||||
| - | - | - | - | Gray | - | Mild Steel | Dust-Resistant | $361.33 | ||
Enclosure, Continuous Hinge With Clamps, 12 x 6 x 4 Inch Size, Gray, Mild SteelModel No. A1264CHNF SKU CH8AQN |
||||||||||
| - | - | - | - | Gray | - | Mild Steel | Dust-Resistant | $472.00 | ||
Enclosure, Continuous Hinge With Clamps, 14 x 12 x 8 Inch Size, Gray, Mild SteelModel No. A14128CHNF SKU CH8ARX |
||||||||||
| - | - | - | - | Gray | - | Mild Steel | - | $468.00 | ||
Enclosure, Continuous Hinge With Clamps, 14 x 12 x 6 Inch Size, Gray, Mild SteelModel No. A1412CHNFS SKU CH8ATE |
||||||||||
| - | - | - | - | - | - | Mild Steel | Dust-Resistant | $548.00 | ||
Enclosure, Continuous Hinge, With Clamps, 16 x 14 x 8 Inch Size, Gray, SteelModel No. A16148CHNF SKU CH8AUX |
||||||||||
| - | 17" x 13" | 4 | A20P16 | Gray | Powder Coated | Mild Steel | - | RFQ | ||
Enclosure, Continuous Hinge With Clamps, 16 x 20 x 6 Inch Size, Gray, SteelModel No. A16H20ALP SKU CH8AVW |
||||||||||
| - | 27" x 21" | 7 | A30P24 | Gray | Powder Coated | Mild Steel | - | $1,733.33 | ||
Enclosure, Continuous Hinge With Clamps, 24 x 30 x 8 Inch Size, Gray, SteelModel No. A24H30BLP SKU CH8BEP |
||||||||||
| - | 33" x 21" | 5 | A36P24 | Gray | Powder Coated | Mild Steel | - | RFQ | ||
Enclosure, Continuous Hinge With Clamps, 36 x 24 x 6 Inch Size, Gray, SteelModel No. A36H24ALP SKU CH8BPR |
||||||||||
| For Use With Mfr. Model Number A10P10G, A10P10 | - | - | - | Gray | - | Mild Steel | Dust-Resistant | RFQ | ||
Enclosure, Continuous Hinge, With Clamps, 10 x 10 x 6 Inch Size, Gray, SteelModel No. A10106CHNF SKU CH8AMD |
||||||||||
| For Use With Mfr. Model Number A12P10G, A12P10 | - | - | - | - | - | Mild Steel | Dust-Resistant | $374.67 | ||
Enclosure, Continuous Hinge With Clamps, 12 x 10 x 5 Inch Size, Gray, Mild SteelModel No. A1210CHNFS SKU CH8APK |
||||||||||
| For Use With Mfr. Model Number A14P8G, A148 | - | - | - | - | - | Mild Steel | Dust-Resistant | $428.00 | ||
Enclosure, Continuous Hinge With Clamps, 14 x 8 x 6 Inch Size, Gray, Mild SteelModel No. A14086CHNF SKU CH8ARU |
||||||||||
| For Use With Mfr. Model Number A16P10G, A16P10 | - | - | - | Gray | - | Mild Steel | Dust-Resistant | $512.00 | ||
Enclosure, Continuous Hinge With Clamps, 16 x 10 x 6 Inch Size, Gray, Mild SteelModel No. A16106CHNF SKU CH8AUJ |
||||||||||
| For Use With Mfr. Model Number A16P14G, A16P14 | - | - | - | Gray | - | Mild Steel | Dust-Resistant | $592.00 | ||
Enclosure, Continuous Hinge With Clamps, 16 x 14 x 10 Inch Size, Gray, Mild SteelModel No. A161410CHNF SKU CH8AUU |
||||||||||
| For Use With Mfr. Model Number A16P14G, A16P14 | - | - | - | Gray | - | - | Dust-Resistant | $552.00 | ||
Enclosure, Continuous Hinge With Clamps, 16 x 14 x 6 Inch Size, Gray, Mild SteelModel No. A1614CHNFS SKU CH8AVC |
||||||||||
| For Use With Mfr. Model Number A8P6G, A8P6 | - | - | - | Gray | - | Mild Steel | Dust-Resistant | $259.45 | ||
Enclosure, Continuous Hinge With Clamps, 8 x 6 x 6 Inch Size, Gray, Mild SteelModel No. A8066CHNF SKU CH8DFV Cross Ref. 204HP4 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SEALMASTER
- RED HEAD BRASS
- POWERFLITE
- MAXX AIR
- Polybag Sealers
- Tree Pole Climbers and Accessories
- Hydrant and Hose Rack Gate Valves
- Counter Hour Meter Accessories
- Door Locks
- PLAST-O-MATIC CARD Series Air Release Valves
- MILLER BY HONEYWELL Single D-Ring Body Belts, With Pad
- DESTACO 371-R Series Pull Action Latch Clamps
- ANVIL AF730 Series Longitudinal And Lateral Seismic Clamps, Electro Galvanized
- ANVIL AS400KO Series Channel With Knock Outs
- DYNALON Blood Bank Cross Match Holders
- MARTIN SPROCKET Reborable Type Cast Iron Stock Spur Gears, 20 Diameter Pitch
- HUBBELL WIRING DEVICE-KELLEMS RAFB4 Series Mounting Plates, 1-Gang
- METRIC BLUE Hex Keys, Black Oxide Finish, Steel, Metric
- ALBION CASTERS Caster Wheels, Phenolic