Type 1 Screw Cover With Knockouts Pull Boxes
HOFFMAN
| Enclosure Width | Enclosure Height | Enclosure Material | Depth | Finish | Cover Type | Mounting | Color | Price |
|---|---|---|---|---|---|---|---|---|
| 4" | 4" | Steel | - | Galvanized | Screw On | Wall | Gray | $42.90 |
| 4" | 4" | Steel | 3" | Galvanized | Screw On | Wall | Gray | $45.13 |
| 4" | 4" | Steel | 4" | Powder Coated | Screw On | Wall | Gray | $43.19 |
| 6" | 6" | Carbon Steel | 3" | - | Screw On | Wall | Gray | $64.03 |
| 6" | 8" | Steel | 6" | Powder Coated | Screw On | Wall | Gray | $90.79 |
| 8" | 8" | Steel | 6" | Galvanized | Screw On | Wall | Gray | $85.33 |
| 8" | 8" | Steel | 8" | Powder Coated | Screw On | Wall | Gray | $121.24 |
| 8" | 10" | Steel | - | Powder Coated | Screw On | Wall | Gray | $83.61 |
| 8" | 10" | Steel | 4" | Galvanized | Screw On | Wall | Gray | $89.11 |
| 8" | 10" | Steel | 6" | Galvanized | Screw On | Wall | Gray | $115.79 |
| 8" | 10" | Steel | 6" | Powder Coated | Screw On | Wall | Gray | $118.90 |
| 8" | 12" | Steel | - | Powder Coated | Screw On | Wall | Gray | $101.41 |
| 10" | 10" | Steel | 4" | Galvanized | Screw On | Wall | Gray | $88.14 |
| 10" | 10" | Steel | 6" | Galvanized | Screw On | Wall | Gray | $105.90 |
| 10" | 12" | Steel | - | Powder Coated | Screw On | Wall | Gray | $117.17 |
| 10" | 12" | Steel | 4" | Galvanized | Screw On | Wall | Gray | $116.13 |
| 10" | 12" | Steel | 6" | Galvanized | Screw On | Wall | Gray | $142.84 |
| 12" | 12" | Steel | 8" | Galvanized | Screw On | Wall | Gray | $124.55 |
| 12" | 12" | Steel | 8" | Powder Coated | Screw On | Wall | Gray | $129.38 |
| 12" | 16" | Steel | - | Powder Coated | Screw On | Wall | Gray | $162.30 |
| 12" | 16" | Steel | - | Galvanized | Screw On | Wall | Gray | $140.69 |
| 12" | 16" | Steel | 6" | Galvanized | Screw On | Wall | Gray | $176.34 |
| 12" | 16" | Steel | 6" | Powder Coated | Screw On | Wall | Gray | $173.65 |
| 12" | 18" | Steel | - | Powder Coated | Screw On | Wall | Gray | $143.74 |
| 12" | 18" | Steel | 6" | Powder Coated | Screw On | Wall | Gray | $168.98 |
| 15" | 16" | Carbon Steel | 6" | Galvanized | Screw On | Wall | Gray | $161.55 |
| 18" | 18" | Carbon Steel | - | Galvanized | Screw On | Wall | Gray | $155.68 |
| 18" | 18" | Steel | - | Powder Coated | Screw On | Wall | Gray | $167.94 |
| 18" | 18" | Steel | 6" | Galvanized | Screw On | Wall | Gray | $188.04 |
| 18" | 18" | Steel | 10" | Powder Coated | Screw On | Wall | Gray | $351.29 |
| 18" | 24" | Steel | 6" | Galvanized | Screw On | Wall | Gray | $338.42 |
| 18" | 24" | Steel | 6" | Powder Coated | Screw On | Wall | Gray | $350.68 |
| 18" | 24" | Steel | 8" | Powder Coated | Screw On | Wall | Gray | $401.35 |
| 24" | 24" | Steel | - | Powder Coated | Screw On | Wall | Gray | $391.28 |
| 24" | 24" | Steel | 8" | Powder Coated | Screw On | Wall | Gray | $410.56 |
| 24" | 30" | Steel | 6" | Powder Coated | Screw On | Wall | Gray | $572.82 |
Explore More
- COXREELS
- HILMAN ROLLERS
- KEYSHAFT
- RPM ENGINEERING
- RADIANS
- Mop Bucket and Wringer Combinations
- Oil/Water Separators
- Whips Spatulas and Scrapers
- High Force Cylinder Accessories
- Feeler Gauge Sets
- AKRO-MILS 30098 Shelfmax Shelf Bins
- RUD CHAIN WPP-VIP Powerpoint Direct Vip Chain Connection Hoist Rings
- FERNCO Pipe Repair Kits
- TYGON 2375 Chemical Resistant PVC Tubings
- DWYER INSTRUMENTS SFI-300SS Series Midwest Sight Flow Indicators
- GPI Fastener and Seal Kits
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch/Duplex Receptacle Wall Plates
- HUMBOLDT Hoek Cells
- MICRO 100 Threading Tools, Standard, UN Threads, Left Hand, Brazed