| Amps | No. Of Poles | Voltage | Voltage Type | Frame Type | Aic Rating | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 3 | 600V | AC | NM | 30 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 150A | 3 | 600V | AC | NM | 30 kAIC @ 480V | $7,074.56 | ||||
|
|
||||||||||
| 175A | 3 | 600V | AC | NM | 30 kAIC @ 480V | $7,074.56 | ||||
|
|
||||||||||
| 200A | 3 | 600V | AC | NM | 30 kAIC @ 480V | $7,074.56 | ||||
|
|
||||||||||
| 250A | 3 | 600V | AC | NM | 30 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 300A | 3 | 600V | AC | NM | 30 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 350A | 3 | 600V | AC | NM | 30 kAIC @ 480V | $7,074.56 | ||||
|
|
||||||||||
| 500A | 3 | 600V | AC | NM | 30 kAIC @ 480V | $7,074.56 | ||||
|
|
||||||||||
| 600A | 3 | 600V | AC | NM | 30 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 700A | 3 | 600V | AC | NM | 30 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 800A | 3 | 600V | AC | NM | 30 kAIC @ 480V | $4,756.91 | ||||
|
|
||||||||||
| 800A | 3 | 600V | AC | NM | 30 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
| 800A | 3 | 600V | AC | NM | 30 kAIC @ 480V | RFQ | ||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
FPE NM Series circuit breakers are ideal for installation within switchboards, motor control centres, panelboards, industrial enclosures and busway plug-in units for protecting connected circuits & equipment against short circuits & faulty currents. These circuit breakers feature a thermal magnetic trip unit offering long time and instantaneous current limiting protection. These UL-listed circuit breakers feature bolt-on mounting design to ensure ease of installation in cramped spaces. They are designed to provide current ratings up to 800A at a maximum interrupt capacity of 30kA at 480VAC.
Explore More
- CANTEX
- GATES
- KEYSHAFT
- JW SPEAKER
- SPILL MAGIC
- Drafting Compasses
- Shelf Brackets and Supports
- Unmounted Linear Bearings
- Gearbelt Idlers
- Labware Washers
- CONDOR Coated Gloves, Full Finger, Nitrile Coating, Palm Dipped
- ASSOCIATED SPRING RAYMOND TU 750 Gas Springs
- MUELLER INDUSTRIES 303AT Silent Check Valves
- SUGATSUNE Pull Handles, Stainless Steel
- GLOBE SCIENTIFIC Flange Plug Caps, For 12mm Tubes
- COLDER PRODUCTS COMPANY PMC Series, Straight Thru Coupling Inserts
- MIP TOOLS Steel Strapping Sealers, Regular Duty
- BROWNING YSB Series Unhardened Steel Bevel Gears, 10 Pitch
- SECURITRON Magnalocks
- 3M Post-it Notes