NJL Series Bolt-On Molded Case Circuit Breakers
FPE

Voltage Amps Number Of Poles Frame Type Aic Rating Voltage Type Price
480V - 3 NJL 30 kAIC @ 480V AC RFQ
480V 125A 3 NJL 30 kAIC @ 480V AC $7,074.56
480V 175A 3 NJL 30 kAIC @ 480V AC $7,074.56
480V 200A 3 NJL 30 kAIC @ 480V - RFQ
480V 225A 3 NJL 30 kAIC @ 480V AC RFQ
480V 250A 3 NJL 30 kAIC @ 480V AC RFQ
480V 300A 3 NJL 30 kAIC @ 480V AC $7,074.56
480V 350A 3 NJL 30 kAIC @ 480V AC RFQ
480V 500A 3 NJL 30 kAIC @ 480V AC RFQ
480V 600A 3 NJL 30 kAIC @ 480V AC RFQ
600V 150A 3 NJL 30 kAIC @ 480V AC RFQ

Description

FPE NJL Series circuit breakers are used for providing protection against current overloads and short-circuit conditions in control panels, switchboards and motor control centres. These devices feature a non-interchangeable, thermal-magnetic trip for instantaneously responding against severe current surges but avoiding tripping on mild overloads. They are further integrated with a bolt-on mounting facility and lug terminals for ease-of-installation and secure wiring configuration, respectively. Choose from a wide array of these circuit breakers available in amperage ratings ranging from 125 to 600A on Raptor Supplies.