Angle Sensors, 60 Degree
(3 Products)
ELOBAU
| Operating Voltage | Housing Material | Max. Operating Voltage | Min. Operating Voltage | Bearings | Min. Operating Temp. | Max. Output Signal | Min. Output Signal | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 4.5-5.5V DC | Polybutylene Terephthalate | 5.5V DC | 4.5V DC | Ball Bearing | -40°C to +85°C | 4.5V DC | 0.5V DC | $169.04 | ||
|
|
||||||||||
| 10-30V DC | Polybutylene Terephthalate | 30V DC | 10V DC | Plain Bearing | -40°C to +85°C | 20 mA | 4 mA | $169.04 | ||
|
|
||||||||||
| 10-30V DC | PBT | 30V DC | 10V DC | Ball Bearing | -40°C | 20 mA | 4 mA | $169.04 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SPACEPAK
- SUPCO
- ICE-O-MATIC
- GEARKEEPER
- Vacuum Breakers
- Foam Blanks Flats Bars Plates and Sheet Stock
- Rotary Tools
- Key Duplicators
- Enclosure Air Conditioners
- SHARPE VALVES Forged Carbon Steel Gate Valve, FNPT
- ANSELL 37-155 Alphatec Solvex Comfortable Chemical Resistant Gloves
- UVEX BY HONEYWELL A700 Series Lightweight Wraparound Safety Glasses
- SUGATSUNE Edge Pull Handles
- ANVIL Galvanized Square Head Plugs
- SPEARS VALVES PVC True Union 2000 Standard Ball Valves, Socket Ends, FKM
- BROWNING VTBB 200 Series Standard Duty Tapped Base Pillow Block Mounted Ball Bearings
- HUBBELL WIRING DEVICE-KELLEMS Twist-Lock Single Flush Receptacles
- WATTS 405-NRS-RW Series Flanged Gate Valves