GL Series Electronic Molded Case Circuit Breakers, LG Frame (31 Products)
EATON

No. Of Poles Amps Trip Type Height Voltage Mounting Hardware Circuit Breaker Type Terminals Price
- - - - - - - - RFQ
- - - 5 12/25" - - - - RFQ
3 250A Electronic LSG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 250A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 250A Electronic LS 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 250A Electronic LSIG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 400A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 400A Electronic LSIG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 600A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 600A Electronic LSG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 630A Electronic LS 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 600A Electronic LS 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 630A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 630A Electronic LSIG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
3 630A Electronic LSG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 250A Electronic LSIG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 250A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 400A Electronic LSIG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 400A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 600A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 630A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 600A Electronic LSIG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 630A Electronic LSIG 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 250A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 400A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 600A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 630A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 250A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 600A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 400A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ
4 630A Electronic LSI 5 12/25" 600V AC Metric GL Line And Load End Caps RFQ

Features

  • Eaton GL Series electronic MCCBs feature line and load end caps facilitating simplified maintenance and improved safety.
  • They are equipped with an electronic LSI trip unit for remote monitoring and increased accuracy.
  • These LG frame MCCBs have current & voltage ratings of 400A and 600VAC, respectively.

Standards

  • IEC

Frequently Asked Questions

What is the interrupt rating of Eaton GL Series electronic moulded case circuit breakers?
    • 70kAIC at 415VAC
    • 65kAIC at 480VAC
    • 35kAIC at 600VAC
    • 100kAIC at 240VAC

What pole configuration does Eaton GL Series electronic MCCBs offer?
  • They are available in 2 / 3 / 4 pole configurations.

What are the points to inspect before operating the circuit breaker?
    • Before performing maintenance on the circuit breaker, make sure to enclose the surrounding area and remove any potential safety hazards such as dust, dirt, grease or moisture.
    • To ensure proper functionality of the circuit breaker, test the mechanical components, including the toggle actuator by turning the unit on and off multiple times.
    • Perform a mechanical test of the circuit breaker by using the optional push-to-trip button located on the bottom of the unit.
    • Check for any signs of damage or overheating, such as cracks, chips / discoloration and tighten any loose terminals or connectors. Additionally, confirm that the mounting hardware is properly installed.