Dry Type Distribution Transformer Terminal Lug Kits
EATON
| Type | Height | Price |
|---|---|---|
| Terminal Lug Kit | 1.1" | $1,573.82 |
| Terminal Lug Kit | 1.1" | $1,313.50 |
| Terminal Lug Kit | 1.1" | $160.54 |
| Terminal Lug Kit | 1.1" | $357.42 |
Frequently Asked Questions
How to install the terminal lugs on Eaton dry-type distribution transformers?
- Turn off the power to the transformer before installing the lugs.
- Open the enclosure of the transformer and locate the terminals.
- Verify the size and configuration of the terminal lug. Ensure that it matches the transformer terminals.
- Remove any existing cables or wires from the terminals and clean the surface.
- Install the terminal lugs onto the cables or wires, following the instructions given in the manual.
- Tighten the terminal nut to the torque specified in the instructions.
- Ensure that the electrical connections are secure and that there are no loose or exposed wires.
- Close the transformer enclosure and turn on the power.
- Test the transformer to check that it is functioning properly.
What are the terminal lugs made of?
- The lugs are composed of high-quality materials, such as aluminium & copper, which provide excellent conductivity and corrosion resistance.
Explore More
- KEYSHAFT
- NU-CALGON
- BRX
- MURRELEKTRONIK
- PLANO
- DWYER INSTRUMENTS DBT Series Digital Solar-Powered Bimetal Thermometers
- REESE Pintle Hook Mounting Plates
- KEO Machine Countersinks, 4-Flute, Straight Shank
- GLOBE SCIENTIFIC Griffin Style Beakers, Polymethylpentene, Printed Graduations
- KIPP 5/16-18 Thread Size Stainless Steel Knob
- LYNDEX-NIKKEN Collet Rack
- STAFFORD MFG Solution Series, Quick Clamp Collars
- APPROVED VENDOR Plain Aluminum Double End Threaded Studs
- REMCO 24 Inch Brooms, Soft
Ask ChatMRO