Bussmann Series CLE Fuses
EATON

Amps Interrupt Rating Height Fuse Class Price
10A 50 Kaic 3" Class E $2,029.68
10A 63 Kaic 0.001" - $3,580.46
15A 50 Kaic 0.001" Class E $1,898.48
15A 50 Kaic 3" Class E $1,829.02
15A 50 Kaic 3" Class E $1,998.80
20A 50 Kaic 0.001" Class E $1,898.48
20A 50 Kaic 3" Class E $1,998.80
20A 50 Kaic 3" Class E $1,829.02
25A 50 Kaic 0.001" Class E $1,898.48
25A 50 Kaic 3" Class E $1,998.80
25A 50 Kaic 3" Class E $1,829.02
25A 63 Kaic 0.001" - $16,785.36
30A 50 Kaic 3" Class E $2,303.64
30A 50 Kaic 3" - $3,094.68
30A 63 Kaic 0.001" - $2,924.90
40A 50 Kaic 3" Class E $2,303.64
40A 63 Kaic 0.001" - $5,888.38
50A 31.5 Kaic 0.001" - $12,921.83
50A 50 Kaic 3" - $3,094.68
50A 50 Kaic 3" Class E $2,303.64
50A 63 Kaic 0.001" - $5,105.06
65A 50 Kaic 0.001" - $2,704.96
65A 50 Kaic 3" Class E $2,303.64
65A 50 Kaic 3" - $3,094.68
65A 63 Kaic 0.001" - $6,185.50
80A 50 Kaic 0.001" - $2,704.96
80A 50 Kaic 3" - $3,094.68
80A 50 Kaic 3" Class E $2,338.38
80A 63 Kaic 0.001" Class E $8,963.78
100A 50 Kaic 3" Class E $2,388.54
100A 63 Kaic 0.001" - $2,704.96
125A 50 Kaic 3" Class E $3,781.54
125A 50 Kaic 3" - $5,031.76
125A 63 Kaic 0.001" - $9,415.24
150A 50 Kaic 3" - $5,031.76
150A 50 Kaic 3" Class E $3,905.00
150A 63 Kaic 0.001" - $4,834.96
150A 63 Kaic 0.001" - $3,850.98
150A 63 Kaic 0.001" - $4,734.64
175A 50 Kaic 3" Class E $5,031.76
175A 63 Kaic 0.001" - $9,415.24
175A 63 Kaic 0.001" Class E $5,031.76
175A 63 Kaic 7" - $9,415.24
200A 31.5 Kaic 0.001" - $3,850.98
200A 50 Kaic 3" Class E $4,348.76
200A 50 Kaic 3" - $6,598.38
225A 50 Kaic 3" Class E $4,811.80
250A 31.5 Kaic 0.001" - $3,850.98
250A 50 Kaic 3" Class E $10,785.08
250A 50 Kaic 3" Class E $6,988.12
250A 63 Kaic 0.001" - $5,031.76
250A 63 Kaic 7" - $6,185.50
300A 50 Kaic 3" Class E $10,785.08
300A 50 Kaic 3" Class E $7,161.76
300A 63 Kaic 0.001" - $8,971.48
350A 50 Kaic 3" Class E $10,785.08
350A 50 Kaic 3" Class X $7,161.76
350A 63 Kaic 0.001" Class E $8,971.48
400A 50 Kaic 3" Class X $7,918.06
400A 63 Kaic 0.001" Class E $8,971.48
- - - - $2,704.96
- - - - $5,031.76
- 50 Kaic 0.001" - $4,784.80
- 50 Kaic 0.001" - $2,704.96
- 50 Kaic 3" Class X $8,338.66
- 50 Kaic 3" - $3,094.68
- 63 Kaic 0.001" - $2,704.96
- 63 Kaic 0.001" Class E $12,307.65

Features

  • They have a double concentric helix configuration to optimise energy exchange for using the sand filler efficiently.
  • These CLE fuses feature a double helix design for more surface area and better arc control.
  • These fuse elements have pure silver construction for enhanced performance by increasing the number of elements.
  • These fuses can transfer thermal energy from the inner helix for a low modified temperature gradient leading to fast melting under overload conditions.
  • They feature a blown fuse striker pin to protrude from the top of the fuse for indicating the operation visually and triggering the external devices.
  • They offer improved limited arc voltage on 40E and permit 15.5kV fuses to be used on 8.3kV fuses.
  • These CLE fuses are mechanically interchangeable and are equipped with epoxy tubes, filament wound glass and high-purity silica sand of controlled grain size as a cooling agent.

Frequently Asked Questions

What is the significance of RTV sealants in Eaton Bussman CLE Series fuses?

  • Eaton Bussman CLE Series fuses are magneformed to the tube and are sealed with resilient RTV sealant for incfreased biocompatibility.