Plastic Non-Illuminated Push Buttons with Contact Blocks
DAYTON

Contact Form Action Terminal Connection Head Material Bezel Material Color Terminal Connection Type Nema Contact Rating Designation Price
1NC Maintained Pressure Plate Nitrile Rubber Plastic Red Pressure Plate A600/Q600 $53.93
1NC Maintained Pressure Plate Nitrile Rubber Plastic Red Pressure Plate A600/Q600 $53.93
1NC Maintained Pressure Plate Nitrile Rubber Plastic Red Pressure Plate A600/Q600 $47.89
1NO/1NC Maintained Pressure Plate Nitrile Rubber Plastic Red Pressure Plate A600/Q600 $85.19
1NO/1NC Maintained Pressure Plate Nitrile Rubber Plastic Red Pressure Plate A600/Q600 $67.84

Description

Dayton push buttons complete units allow user to start or stop the machine in case of emergencies or other conditions. These units feature an extended button that can be easily activated from any angle and pressure plate terminal connections for securely clamping the wires. They are integrated with contact blocks that allow convenient connection or disconnection of the electric circuit with a simple push of a button. Choose from a wide range of these non-illuminated push buttons, available in maintained push / pull, maintained push / pull with a trigger release, maintained with turn to release and maintained key release type operating mechanism variants.