B368 Series Four Hole Closed Angles
(5 Products)
COOPER B-LINE
| Type | Comm Code Enhanced | No. Of Hole | Size | Channel Width | Bend Angle | Price | ||||
|---|---|---|---|---|---|---|---|---|---|---|
| Closed Angle | 28200 | 4 | 4.375" x 5" | 1 5/8" | 45° | RFQ | ||||
|
|
||||||||||
| Closed Angle | 28200 | 4 | 4.375" x 5" | 1 5/8" | 45° | RFQ | ||||
|
|
||||||||||
| Closed Angle | 28200 | 4 | 4.375" x 5" | 1 5/8" | 45° | RFQ | ||||
|
|
||||||||||
| Bolted Framing | 28200 | - | - | - | - | RFQ | ||||
|
|
||||||||||
| Closed Angle | 28200 | 4 | 4.375" x 5" | 1 5/8" | 45° | RFQ | ||||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- ARCTICWALKINS
- SEALEX
- SHARP METAL TOOLS
- JOST
- Label Applicators
- Exterior Mount Exhaust Fans
- Wire Rope Swage Clevis Fittings
- Chartless Digital Recorders
- Drum Safety Enclosures
- CONDOR Goatskin Leather Tan Driver Gloves
- CASH VALVE Vacuum Valves, Type D-51
- RUD CHAIN LRBS-FIX Lashing Load Rings
- CHICAGO PNEUMATIC CP3550 Series Angle Grinders
- MUELLER INDUSTRIES 722G Ductile Iron Triple Duty Control Check Valves
- BANJO FITTINGS Vented Tank Lid Kit
- GROVE GEAR NH Series, BM-L Style, 842 Size, Ironman Narrow Housing Worm Gear Reducers
- 3M 336U Paper Sheets