B281A Series Post Bases
(5 Products)
COOPER B-LINE
| Material | Comm Code Enhanced | Channel Mounting Hole Dia. | Price | |||||||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 28200 | - | RFQ | |||||||
|
|
||||||||||
| - | 28200 | - | RFQ | |||||||
|
|
||||||||||
| ASTM A1018 Steel | 28200 | 9/16" | RFQ | |||||||
|
|
||||||||||
| ASTM A1018 Steel | 28200 | 9/16" | RFQ | |||||||
|
|
||||||||||
| ASTM A1018, A653, B633 Steel | 28200 | 9/16" | RFQ | |||||||
Square Post Base, Centered Offset, 1.62 x 6 x 6 Inch Size, Steel, Electro PlatedModel No. B281AZN SKU CH7MRD |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SEAWARD
- STREAMLIGHT
- DELTA LOCK
- CARLON
- Rainsuits
- Chemical Neutralizers
- Floor Box Cover Accessories
- Electric Fence Supplies
- General Purpose DC Motors
- ANSELL 11-427 Hyflex Abrasion Resistant Medium Duty Safety Gloves
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread
- RUD CHAIN Torque Adapters
- CHICAGO PNEUMATIC CP69 Series Impact Wrenches
- GLOBE SCIENTIFIC Translucent Snap Caps, For 13 mm Tubes
- MOON AMERICAN Fire Hose Pin Rack Unit
- APOLLO VALVES 78-RV Series Thermal Expansion Relief Valves
- EATON Pow-R-Way III Series Plug-In Cable Tap Box Units
- POP Domed 3/16" Open End Blind Rivets
- GROVE GEAR NH Series, BMQ-L Style, 821 Size, Ironman Narrow Housing Worm Gear Reducers