B147 Series Two Hole Open Angles
(4 Products)
COOPER B-LINE
| Type | Comm Code Enhanced | No. Of Hole | Size | Channel Width | Overall Width | No. Of Mounting Hole/slot | Bend Angle | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Open Angle | 28200 | 2 | 3 1/4" x 2 3/8" | 1 5/8" | - | - | 82.5° | RFQ | ||
|
|
||||||||||
| - | 28200 | - | - | - | 1 5/8" | 2 | - | RFQ | ||
Two Hole Open Angle, 82-1/2 Deg., 2.37 x 3.25 x 1.62 Inch Size, Electro Plated, SteelModel No. B147ZN SKU CH7DLH |
||||||||||
| Two Hole Open Angle, 82.5° | 28200 | - | - | - | - | - | - | RFQ | ||
Two Hole Open Angle, 82-1/2 Deg., 2.37 x 3.25 x 1.62 Inch Size, HDG, SteelModel No. B147HDG SKU CH7DLF |
||||||||||
| Two Hole Open Angle, 82.5° | 28200 | - | - | - | - | - | - | RFQ | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- V1K FILTERS
- ABLOY
- VALVOLINE
- STAUFF
- Welding Helmets
- HID Lamps and Bulbs
- Attic Exhaust Ventilators
- Replacement Eyewear Lenses
- Fume Extractor Arms
- MILLER ELECTRIC TIG/MIG Task Welding Gloves
- CHICAGO PNEUMATIC CP7769/CP7779 Series Impact Wrenches
- FERNCO 1056 Series Stock Couplings
- ANVIL 2143 Series Caps, Forged Steel, Threaded
- ANVIL AS613 Series U Supports
- NEW YORK WIRE Screen, Aluminium
- ANVIL XH 45 Deg. Elbows
- APOLLO VALVES Manual Two-Way Ball Valves
- BRENNAN INDUSTRIES D2650 MBT-MBT-MBT-MBT Complete Cross Unions