Control Cable, 19 Max Amps
(6 Products)
CHAINFLEX
| Shielding | Shielded/unshielded | Cable Series | Nominal Outside Dia. | Spool Length | Jacket Color | Conductor Material | Min. Bend Radius Factor-e-chain | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Unshielded | Unshielded | CF77-UL Series | 0.49" | - | Gray | Copper | 6.8 x OD | $9.93 | ||
|
|
||||||||||
| Unshielded | Unshielded | CF77-UL Series | - | - | Gray | Copper | 6.8 x OD | $248.31 | ||
|
|
||||||||||
| Unshielded | Unshielded | CF77-UL Series | - | 100 ft. | Gray | Copper | 6.8 x OD | $993.23 | ||
|
|
||||||||||
| Shielded | Shielded | CF78-UL Series | 0.57" | - | Gray | Copper | 6.8 x OD | $12.87 | ||
|
|
||||||||||
| Shielded | Shielded | CF78-UL Series | 0.57" | 25 ft. | Gray | Copper | 6.8 x OD | $321.71 | ||
|
|
||||||||||
| Shielded | Shielded | CF78-UL Series | 0.57" | 100 ft. | Gray | Copper | 6.8 x OD | $1,286.79 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- ABANAKI
- KEYSHAFT
- TRAULSEN
- CURT
- CRETORS
- Sanitary Check Valves
- Water Jetters
- Window Locks and Hardware
- Valve Accessories
- Door Sweeps
- MECHANIX TAA M-Pact 2 Impact Resistant Work Gloves
- CHICAGO PNEUMATIC CP7300 Series Air Drills
- CHICAGO PNEUMATIC CP74 Series Die Grinders
- ASSOCIATED SPRING RAYMOND R19 Gas Springs
- GLOBE SCIENTIFIC Plug Stoppers, For 12 mm Tubes
- POWERS Mixing Valve, Bronze
- OMRON SPDT, Enclosed Limit Switch
- HOFFMAN Type 12 Slopped Front Pushbutton Enclosures
- AIR SCIENCE Fume Hood Work Surfaces
- ADVANCE TABCO Pass-Through Shelves With Overshelf