| Number Of Positions | Number Of Connections | Contact Form | Terminals | Switch Function | Number Of Poles | Actuator Length | Diameter | Price |
|---|---|---|---|---|---|---|---|---|
| 2 | 3 | SPDT | Quick Connect | On/On | 1 | 17/25" | 1/2" | $7.22 |
| 2 | 6 | DPDT | Quick Connect | - | 2 | 0.69" | 0.469" | $12.58 |
| 3 | 3 | SPDT | Screw | On/On | 1 | 17/25" | 1/2" | $9.28 |
| 3 | 3 | SPDT | Screw | On/Off/On | 1 | 17/25" | 1/2" | $9.05 |
| 3 | 3 | SPDT | Screw | - | 1 | 17/25" | 1/2" | $9.92 |
| 3 | 3 | SPDT | Quick Connect | On/Off/On | 1 | 17/25" | 1/2" | $7.37 |
| 3 | 4 | SPDT | Quick Connect | - | 1 | 0.69" | 0.469" | $9.60 |
| 3 | 5 | SPDT | Quick Connect | - | 1 | 0.71" | 0.469" | $12.19 |
Description
The UL-listed and CSA-certified Carling toggle switches are widely used in commercial and residential electrical appliances / equipment for On / Off and low voltage (12 / 24 VDC) applications. These SPDT toggle switches feature a sturdy mechanical lever handle to facilitate the flow of electric current in a circuit and a slow-break contact mechanism providing a slight time delay that allows AC waves to go through its zero-energy level. They have a lifespan of 50000 cycles, dielectric strength of 1000 V and AC contact rating of 15 A at 125 VAC. All these toggle switches are housed in an anti-tracking molded case to prevent dust buildup.
Explore More
- BLANCETT
- HANDI-FOAM
- KEYSHAFT
- SAFETY SPEED
- GROZ
- DWYER INSTRUMENTS PAFS-1000 Series Averaging Flow Sensors
- HELICOIL Complete Gages, Metric Fine, 5H
- KRYTOX GPL 217 Series Extreme Pressure Grade Grease
- MUELLER STEAM 582CS-N Y Strainers
- APPROVED VENDOR Rod, Cast Iron, 65-45-12 Inch
- EATON Electrical Operators, F Frame
- ARLINGTON INDUSTRIES Two-Gang Low Profile IN BOX
- PLAST-O-MATIC EBVF2-2 Series Electrically Actuated Ball Valves, PVDF
- GAST 2xOF302 Series Jun Air Rocking Piston Compressors, Basic System
Ask ChatMRO