KTH Series Fuse Links (6 Products)
BUSSMANN

Amps Mounting Style Body Style Termination Type Type Indicator Style Packaging Series Price
3A Stud Cartridge Blade Bolt Down Traction Fuse Link Without Indicator Bulk - $248.16

Fuse Link, 3A

Model No. 3KTH

SKU BC8VLV

Price $248.16 /unit

6A Stud Cartridge Blade Bolt Down Traction Fuse Link Without Indicator Bulk KTH Series $102.02

Price $102.02 /unit

10A Stud Cartridge Blade Bolt Down Traction Fuse Link Without Indicator Bulk KTH Series $137.90

Traction Fuse Link, Cartridge Blade Fuse

Model No. 10KTH

SKU BC9VGR

Price $137.90 /unit

20A Holder Square Knife Blade Traction Fuse Link Without Indicator Bulk - $505.49

Fuse Link, 20A

Model No. 20KTH

SKU BD4VEA

Price $505.49 /unit

40A Holder Square Knife Blade Traction Fuse Link Without Indicator Bulk - $502.89

Fuse Link, 40A

Model No. 40KTH

SKU BD6AYE

Price $502.89 /unit

60A Holder Square Knife Blade - - - - $261.32

Fuse Link, 60A

Model No. 60KTH

SKU BD2XFB

Price $261.32 /unit

In Stock
$248.16 /unit (ex. VAT)
In Stock
$102.02 /unit (ex. VAT)
In Stock
$137.90 /unit (ex. VAT)
In Stock
$505.49 /unit (ex. VAT)
In Stock
$502.89 /unit (ex. VAT)
In Stock
$261.32 /unit (ex. VAT)

Description

Bussmann KTH Series fuse links are electrical devices designed to protect circuits from excessive current flow, overloads or short circuits. They offer stud- or holder-style orientation for easy mounting and come in amperage ratings of 3, 6, 10, 20, 40 and 60A.

Features

  • Bussmann KTH Series fuse links have operating amperage ratings up to 60A.
  • They offer stud / holder mounting for secure & easy installation.
  • These KTH Series fuse links have a voltage rating of 1200VAC / DC.
  • They are available in cartridge blade and square body blade units.

Frequently Asked Questions

How do I install these Bussmann KTH Series fuse links?
    • Turn off power to the circuit that the fuse link is protecting.
    • Remove the old fuse link from the holder or clips.
    • Insert the new fuse link into the holder or clips, ensuring it is firmly seated and making good contact with the electrical terminals.
    • Turn on the power to the circuit and verify that the circuit is operating correctly.
    • Ensure that the fuse link is functioning properly and will trip when required to protect the circuit.

What are the factors to consider while choosing suitable fuse links for my application?
  • Major factors include voltage rating, current rating and operating environment.

What is the difference between a fuse link and a circuit breaker?
    • The circuit breaker has an automatic electrical switch that opens the circuit when an overcurrent condition occurs, while a fuse link interrupts the flow of current when it exceeds a certain level.
    • The circuit breaker can be reset after it trips, while a fuse link must be replaced.