KO7 Series Specialty Fuses
(3 Products)
BUSSMANN
| Amps | Voltage | Mounting Type | Ac Voltage | Body Style | Fuse Type | Packaging | Termination Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 50A | 600V AC/250V DC | Stud | 660V AC | Cartridge Blade | Cartridge Blade Fuses | Bulk | Bolt Down | $74.96 | ||
|
|
||||||||||
| 60A | 660V AC | Stud | 660V AC | Cartridge Blade | Cartridge Blade Fuses | Bulk | Bolt Down | $74.96 | ||
|
|
||||||||||
| 100A | 600V AC/250V DC | Stud | 660V AC | Cartridge Blade | Cartridge Blade Fuses | Bulk | Bolt Down | $257.49 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BLUFF
- KEYSHAFT
- MARCOM
- ROTOR CLIP
- MOLDEX
- Magnifier Lights
- Cylinder Caddies
- Shrink Tubing
- Heat Stress Monitors
- Gauge Repair Tools
- PS DOORS EdgeHalt Posi Stop Ladder Safety Gates
- CONDOR Cowhide Leather Blue/Gray Palm Gloves
- CAIMAN Heatrac Insulated Winter Work Gloves
- GLOBE SCIENTIFIC Snap Caps with One Thumb Tab, For 16 mm Tubes
- ANVIL AS1911 Series Pipe Rollers
- E JAMES & CO Rubber Sheet, Oil Resistant, 70A
- PRESCO PRODUCTS CO Barricade Tape 1000 Feet x 3 Inch
- NIBCO PCPX-FP-600A-LF Series Ball Valves, Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI
- 3M Splittable Flying Splice Tapes