FWK Series High Speed Ferrule Fuse Links, 750V
BUSSMANN
| Amps | Body Style | Mounting Style | Termination Type | Type | Fuse Size / Group | Diameter | Fuse Type | Price |
|---|---|---|---|---|---|---|---|---|
| 15A | Cartridge | Holder | Clip | High Speed Fuse | 20 mm x 127 mm | 20.5 mm | Fast Blow | $123.84 |
| 25A | Cartridge | Holder | Clip | High Speed Fuse | 20 mm x 127 mm | 20.5 mm | Fast Blow | $123.84 |
| 40A | Cartridge Blade | Stud | Bolt Down | Traction Fuse Link | 25 mm x 146 mm | 20.5 mm | Fast Blow | $159.58 |
| 50A | Cartridge Blade | Stud | Bolt Down | Traction Fuse Link | 25 mm x 146 mm | 20.5 mm | Fast Blow | $161.12 |
Explore More
- DROSSBACH
- KEYSHAFT
- NTK
- LUBRIMATIC
- SUPERCUT
- LOC-LINE Extended Elbow
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Aprons, Blue
- JACKSON SAFETY Due North All-Purpose Industrieal Ice Traction Aids-Replaceable Spikes
- MOON AMERICAN Female Dry Hydrants, With 45 Deg. Elbow
- PROTO Spline, Double End SAE Ratcheting Box Wrench
- WEG Electric Motors, 3/.075Hp
- GRAINGER High Visibility Coveralls And Suits
- WATTS LFWCV Series Check Valves
- MERIT BRASS A650L Raised Face Slip-On Flanges
Ask ChatMRO