170M Series Type FKE/115 Square Body Fuse Links, 690/700V
BUSSMANN
| Amps | Body Style | Mounting Style | Termination Type | Type | Ac Voltage | Price |
|---|---|---|---|---|---|---|
| 1 kA | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $542.52 |
| 1.1 kA | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $542.52 |
| 1.25 kA | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $542.52 |
| 1.4 kA | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $542.52 |
| 1.6 kA | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $832.46 |
| 100A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $250.44 |
| 125A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $250.44 |
| 200A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $319.32 |
| 200A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $250.44 |
| 250A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $276.62 |
| 315A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $722.71 |
| 400A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $319.32 |
| 400A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $390.84 |
| 500A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $343.26 |
| 500A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $524.70 |
| 500A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $390.84 |
| 550A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $481.10 |
| 550A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $390.84 |
| 630A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $481.10 |
| 630A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $343.26 |
| 700A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $390.84 |
| 800A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $1,106.73 |
| 900A | Square | Stud | Bolt Down | High Speed Fuse | 690V AC | $1,106.73 |
Explore More
- FLEXCO INC
- KEYSHAFT
- LOVEJOY
- SECURITECH
- BAHCO
- ALLEGRO SAFETY Saran Air Double Bib Maintenance Free Hoods
- ASSOCIATED SPRING RAYMOND Powerline X2400 Gas Springs
- MUELLER STEAM LF358-N Bronze Body Y Strainers
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38 x 19 mm Size
- EXTRACT-ALL Carbon Filters
- EXAIR Stainless Steel Air Gun Nozzles
- DIXON Fire Component And Repair Kits
- GRAINGER Floor Marking Shapes
- REES 22.5 mm Non Illuminated Emergency Stop Push Buttons
Ask ChatMRO