Manual Motor Starter 2 Pole
APPLETON ELECTRIC
| Number Of Poles | Phase | Enclosure Type | Price |
|---|---|---|---|
| 2 | 1 | - | $818.20 |
| 2 | 1 | - | $1,020.72 |
| 2 | 1 | - | $2,028.64 |
| 2 | 1 | - | $2,028.64 |
| 2 | 1 | - | $1,626.13 |
| 2 | 1 | - | $1,626.13 |
| 2 | 1 | - | $1,626.13 |
| 2 | 1 | - | $818.20 |
| 2 | 1 | - | $1,020.72 |
| 2 | 1 | - | $1,020.72 |
| 2 | 1 | - | $1,020.72 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,626.13 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,626.13 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,020.72 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,626.13 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $2,028.64 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,020.72 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,020.72 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,020.72 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,020.72 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,626.13 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $2,028.64 |
| - | - | NEMA 3, 3R, 7CD, 9EFG | $1,020.72 |
Explore More
- HALLOWELL
- IGUS
- KEYSHAFT
- SOLARTECH POWER
- START INTERNATIONAL
- Fan Frames
- Air Finishing Sanders
- Tool and Appliance Tester Accessories
- Automatic and Magnetic Door Holders
- Water Level Control Accessories
- ANSELL G17K Alphatec Natural Rubber Gloves
- PROTO Impact Socket, 1-1/2 Inch, Metric
- KEO Combined Drills And Countersinks, Radius Type
- LISLE Hex Key
- EATON Padlock Bracket Assemblies
- MARTIN SPROCKET Single Head Open End Engineer Wrenches, Industrial Black
- APPROVED VENDOR 5/32" Stainless Steel Mil Spec Oversized Dowel Pins
- APPROVED VENDOR 1 1/4" Pin Dia. Grade 416 Stainless Steel Standard Dowel Pins