Three Phase Dry Type Distribution Transformers, 380V Delta Primary Volts, 220Y/127 Secondary Volts
(3 Products)
ACME ELECTRIC
| Height | Secondary Voltage | Kva Rating | Frequency | Mounting Type | Winding Material | Primary Voltage | Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 29.41" | 220V | 45 kVA | 50 Hz | Floor | Aluminum | 380V | Ventilated | $4,112.93 | ||
|
|
||||||||||
| 35.47" | 220/127V | 75 kVA | 50 Hz | Floor | Aluminum | 380V | Ventilated | $5,466.58 | ||
|
|
||||||||||
| 41 13/25" | 220V | 112.5 kVA | 50 Hz | Floor | Aluminum | 380V | Ventilated | $7,130.11 | ||
Distribution Transformer, Low Voltage, Three Phase, 380/220V, 112.5kVAModel No. T2A795553S SKU CD7KAM |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- FIBERGRATE
- KEYSHAFT
- ELECTRO-STEAM
- GARLOCK SAFETY SYSTEMS
- SENTRY
- Terminal Block Accessories
- Full Face Respirators
- Invertible Fork Manual Material Lifts
- Gate Hardware
- Round Standoffs Caps
- EMBRACO Refrigeration Compressors
- NEWSTRIPE AeroVent Aerosol Can Recycling Systems
- ACCURIDE 2109 Series Light Duty Slides With Lever Disconnect
- ANSELL 74-301 Hyflex Uncoated Cut Resistant Gloves
- JOHN GUEST Union Elbows, Acetal Gray
- MIGHTY LINE Glow-in-the-Dark Marking Tape, Roll
- SUPER MET-AL pump action paint pen
- B & P MANUFACTURING Welded Carpeted Decks
- MARTIN SPROCKET 815 Series Guide Rings, Stainless Steel
- GRAINGER Flap Discs