| Amps | Aic Rating | Voltage | Number Of Poles | Frame Type | Voltage Type | Price |
|---|---|---|---|---|---|---|
| 50A | 100 kAIC @ 480V | 600V | 3 | T4 | AC | $4,536.37 |
| 100A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | RFQ |
| 100A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | $2,536.37 |
| 100A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | $1,955.47 |
| 100A | 35 kAIC @ 480V | 600V | 3 | T4 | AC | $1,824.58 |
| 100A | 65 kAIC @ 480V | 600V | 3 | T4 | AC | $3,476.37 |
| 100A | 100 kAIC @ 480V | 600V | 3 | T4 | AC | $4,536.37 |
| 150A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | $2,718.18 |
| 150A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | $2,107.13 |
| 150A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | RFQ |
| 150A | 35 kAIC @ 480V | 600V | 3 | T4 | AC | $1,957.03 |
| 150A | 65 kAIC @ 480V | 600V | 3 | T4 | AC | $3,632.73 |
| 250A | 25 kAIC @ 480V | 600V | - | - | AC | $1,886.00 |
| 250A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | $1,625.99 |
| 250A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | $1,352.82 |
| 250A | 25 kAIC @ 480V | 600V | 3 | T4 | AC | $2,749.09 |
| 250A | 35 kAIC @ 480V | 600V | 3 | T4 | AC | RFQ |
| 250A | 35 kAIC @ 480V | 600V | 3 | T4 | AC | $3,476.37 |
| 250A | 65 kAIC @ 480V | 600V | 3 | T4 | AC | $3,629.09 |
| 250A | 65 kAIC @ 480V | 600V | 3 | T4 | AC | $1,871.37 |
| 250A | 65 kAIC @ 480V | 600V | 3 | T4 | AC | $4,536.37 |
| 250A | 65 kAIC @ 480V | 600V | 3 | T4 | AC | RFQ |
| 250A | 100 kAIC @ 480V | 600V | 3 | T4 | AC | $4,939.51 |
| 250A | 100 kAIC @ 480V | 600V | 3 | T4 | AC | RFQ |
| - | 100 kAIC @ 480V | 600V | 3 | T4 | AC | $4,718.18 |
Description
ABB T4 Series circuit breakers are designed to provide electric circuit protection against damages caused by overload and short-circuit conditions. These devices feature an electronic trip unit for delivering short-time, long-time and instantaneous current limiting functions and a solid-state protection system for electronically controlling the current flow. They are further integrated with a bolt-on mounting facility for quick and easy installation and line- & load-side lug terminals for a secure wiring configuration. Choose from a wide array of these circuit breakers available in interrupting capacities of 100kA at 480V, 25kA at 480V, 35kA at 480V and 65kA at 480V on Raptor Supplies.
Explore More
- KEYSHAFT
- MASTER APPLIANCE
- STABILA
- SCHMERSAL
- ARGOS TECHNOLOGIES
- AKRO-MILS 30280 Akrobins Super Size Bins
- CONDOR Powdered Finger Cots
- SHARPE VALVES 39306 Series, Ball Valve
- MUELLER STEAM 103MDT Silent Check Valves
- PETERSEN PRODUCTS Inflation Ram Assembly
- PS DOORS EdgeHalt Posi Stop Double Ladder Safety Gates
- MICRO PLASTICS 1/2" Nylon Round Spacers
- BOSCH Electric Tankless Water Heaters
- WHIRLPOOL Motors
Ask ChatMRO