Scotchlok Nylon Fully Insulated Butted Seam Female Disconnects
3M
| Wire Size | Insulation Color | Connection Material | Barrel Inside Dia. | Overall Length | Color Code | Tab Size | Insulation Type | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 16 AWG to 14 AWG | Blue | Tin Plated Brass | 2/25" | 0.87" | Blue | 0.032" x 0.25" | Nylon | 1000 | $974.58 |
| 16 AWG to 14 AWG | Blue | - | 2/25" | 0.87" | Blue | 0.032" x 0.25" | Full | 100 | $207.22 |
| 16 AWG to 14 AWG | Blue | Tin Plated Copper | 0.085" | 0.81" | Blue | 0.02" x 0.187" | - | 100 | $205.26 |
| 22 AWG to 18 AWG | Red | Tin Plated Brass | 2/25" | 0.87" | Red | 0.032" x 0.25" | Nylon | 1000 | $1,046.33 |
| 22 AWG to 18 AWG | Red | - | 2/25" | 0.87" | Red | 0.032" x 0.25" | Full | 100 | $203.81 |
| 22 AWG to 18 AWG | Red | - | 0.085" | 0.81" | Red | - | Full | 100 | $212.17 |
Ask ChatMRO