Highland Vinyl Insulated Butted Seam Male Disconnects
3M
| Wire Size | Insulation Color | Barrel Inside Dia. | Wire Range | Overall Length | Color Code | Insulation Material | Insulation | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| 12 AWG to 10 AWG | Yellow | 0.15" | 12 AWG to 10 AWG | 1.05" | Yellow | Vinyl | Partial | 25 | $23.27 |
| 16 AWG to 14 AWG | Blue | 0.085" | 16 AWG to 14 AWG | 0.95" | Blue | Vinyl | Partial | 25 | $21.24 |
| 22 AWG to 18 AWG | Red | 0.065" | 22 AWG to 18 AWG | 0.95" | Red | Vinyl | Partial | 25 | $21.98 |
Explore More
- DEFLECTO
- INSINKERATOR
- KEYSHAFT
- RUKO
- JOST
- AKRO-MILS 30098 Shelfmax Shelf Bins
- ANSELL 11-840 Hyflex Nitrile Coated Durable Industrial Gloves
- SALISBURY Class 0 Electrical Insulating Rubber Gloves, 11 Inch, Black
- KRYTOX GPL 207 Series Standard Grade Grease
- KRYTOX GPL 225 Series Anti Corrosion Grease
- ERICO Tvss Modular 400ka Nema 4
- PASS AND SEYMOUR Dual Controlled Plug Load Decorator Receptacles
- BAND-IT Clips
- GAST 3LBA Series Piston Compressors
- NIBCO 775-LF Series Class 150 Threaded Companion Flanges, F, Lead-Free Bronze
Ask ChatMRO