Connector, Blue, 2Port, 18-16/14Str, PK250
(10 Products)
3M
| No. Of Ports | Color | Insulation Material | Fill Material | Max. Voltage | Max. Insulation Dia. | Max. Tap Wire Size | Material | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| 2 | White | Polypropylene | No Fill | 600V | 0.145" | 14 AWG | Polypropylene | 5000 | $8,246,900.00 | |
Insulation Displacement Connector, White, Single U-Element, 2 Ports, 5000PKModel No. 7000005878 SKU AB9XRC Cross Ref. 2GAW1 |
||||||||||
| 2 | Beige | Polypropylene | No Fill | 600V | 0.145" | 14 AWG | Polypropylene | 5000 | $6,508,350.00 | |
Insulation Displacement Connector, Beige, Single U-Element, 2 Ports, 5000PKModel No. 7000005870 SKU AC2FAQ Cross Ref. 2JJL9 |
||||||||||
| 2 | Red | Polypropylene | No Fill | 600V | 3/25" | 16 AWG | Polypropylene | 5000 | $17,964,300.00 | |
Insulation Displacement Connector, Red, Pigtail, 2 Ports, 5000PKModel No. 7000148820 SKU AC2FAT Cross Ref. 2JJN4 |
||||||||||
| 2 | Brown | Polypropylene | No Fill | 600V | 0.145" | 10 AWG | Polypropylene | 500 | $334,040.00 | |
Insulation Displacement Connector, Brown, Single U-Element, 2 Ports, 500PKModel No. 7100177012 SKU AC2FJX Cross Ref. 2JLL7 |
||||||||||
| 2 | Red | Polypropylene | No Fill | 32V | - | - | Polypropylene | 50 | $2,123.50 | |
Insulation Displacement Connector, Red, Single U-Element, 2 Ports, Scotchlok, 50PKModel No. 7100175071 SKU AE2NXK Cross Ref. 4YT50 |
||||||||||
| 2 | Yellow | Polypropylene | No Fill | 600V | 0.19" | 14 AWG | Polypropylene | 100 | $11,118.00 | |
|
|
||||||||||
| 2 | Brown | Polypropylene | No Fill | 600V | 0.145" | 16 AWG | Polypropylene | 100 | $15,172.00 | |
|
|
||||||||||
| 2 | Blue | Polypropylene | No Fill | 600V | 0.145" | 14 AWG | Polypropylene | 100 | $5,482.00 | |
|
|
||||||||||
| 2 | Red | Polypropylene | No Fill | 600V | 3/25" | 16 AWG | Polypropylene | 100 | $10,625.00 | |
|
|
||||||||||
| 3 | Black, White | Nylon | Gel | 600V | 0.155" | 16 AWG | Nylon | 30 | $2,460.30 | |
Insulation Displacement Connector, Black/White, Pigtail, 3 Ports, 30PKModel No. 7000058271 SKU AD7LND Cross Ref. 4FE24 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- DYNABRADE
- KEYSHAFT
- MOSMATIC
- PHILIPS ADVANCE
- NVENT
- Combustible Gas Detectors
- Air Guns
- Pump Hose Kits
- Door Weatherstripping
- Arbor Shims
- MSI Crane Dynamometer
- HELICOIL Spiral Point Plugs, UNC, 2B
- ANSELL 37-155 Alphatec Solvex Comfortable Chemical Resistant Gloves
- ANVIL 261 Series Riser Clamps, Steel, Hot-Dipped Galvanized
- ANVIL AS606 Series 3-Hole Corner Angle
- SNAP-TITE H Series Couplers
- VERMONT GAGE NoGo Standard Thread Plug Gages, 5/16-18 Unc Lh
- FUJI ELECTRIC External Operating Handles
- WESTWARD Steel Mobile Workstations With Pegboard Storage