Description
Wireway fittings are designed to protect wiring against exposure to dirt, oil and moisture. Raptor Supplies offers a wide range of wireway fittings from brands like Cope, Hoffman and Square D. They are commonly known as troughs or gutters within the electrical contracting field. The gasketed wireway fittings from Hoffman feature quick-release latches that provide easy access on one side, so that the wires and cables can be laid along the entire run without pulling. These NEMA rated wireway fittings have a continuously welded design with smooth & rounded edges on all sections and fittings. They are available in multiple sizes, finish colours and textures which can be customised to meet application requirements. The UL Listed Square D wireway fittings are used to run and protect wiring through a 90 degree turn. They are made from 16 gauge steel with ANSI 49 grey polyester powder finish.
Explore More
- KEYSHAFT
- CAROLINA GLOVE
- LION PROTECTS
- Thrust Bearings
- Filter/Regulators
- Conduit Fittings
- Negative Air Machine Accessories
- Nipple Caddies
- PARKER Pneumatic Regulator, Nonrising Knob
- MORSE CUTTING TOOLS Carbide Burrs
- WINTERS INSTRUMENTS Compounds
- SPEARS VALVES PVC 125 PSI Fabricated Fitting 22-1/2 Deg. Elbows, Gasket x Gasket
- CONDOR General Purpose Gloves, Navy Blue/Black, Smooth Nitrile
- JOHN GUEST Swivel Male Branch Tees, NPTF Thread,Polypropylene White
- TEMPCO Drum Immersion Heaters
- ANVIL AS888 Series Four Hole Splice Plates
- MCR SAFETY PU Coated Cut Resistant Work Gloves
Ask ChatMRO